Shop All Plate Casters
Service Caster
6 Inch Red Poly on Cast Iron Wheel Swivel Caster with Roller Bearing SCC
Mfr # SCC-30CS620-PUR-RS
Zoro # G505438084
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Mounting Height 7-1/2"
- Finish Bright Zinc Plated Finish
- Durometer 95A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS620-PUR-RS
- Zoro # G505438084
- UPC # 670533877594
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 6" x 2" |
Details
Finish | Bright Zinc Plated Finish |
Durometer | 95A |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 1200 |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Series | Series #30 |
Material | Polyurethane Tread on Cast Iron Core |
Type | Swivel caster |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 6" diameter, 2" wide red polyurethane tread set on a metal core wheel. Supports 1200 pounds (lbs) per caster. Non Marking/Non Marring.When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate polyurethane casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P9S-SR020K-H-TB)
- DAYTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R45)
- WARN INDUSTRIES WINCH ACCESSORIES, ACCY KIT EPIC LONG 1/4 SYNTH (100970)
- ZORO SELECT Tilt Truck, HD, 1-3/4 cu. yd., 2200 lb. (1.7 CU-HD)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-20S520-SSB-TLB-2-R-2)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set (SCC-20S414-PPUB-RED-TP3-4)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Brakes (SCC-20S414-PHR-2-TLB-2)
- SERVICE CASTER Nylon Swivel TP Light Duty Floor Leveling Caster w/1.97" Diameter Black Wheel (SCC-TPLV20S50-NYR-330)
- SERVICE CASTER 8 Inch Glass Filled Nylon Wheel Swivel Caster with Roller Bearing (SCC-30CS820-GFNR)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement Set (AVA-SCC-20S514-PPUB-MRN-TLB-TP2-4)
- SERVICE CASTER 5 Inch Green Poly on Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-20S520-PUR-GB)
- Service Caster Casters