Shop All Plate Casters
Service Caster
6 Inch Red Poly on Cast Iron Wheel Swivel Caster with Ball Bearing SCC
Mfr # SCC-30CS620-PUB-RS
Zoro # G505436950
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Mounting Height 7-1/2"
- Capacity (Lb.) 1200
- Plate Size 4" x 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS620-PUB-RS
- Zoro # G505436950
- UPC # 11586571037
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 6" x 2" |
Details
Capacity (Lb.) | 1200 |
Type | Swivel caster |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Material | Polyurethane Tread on Cast Iron Core |
Series | Series #30 |
Durometer | 95A |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 6" diameter, 2" wide red polyurethane tread set on a metal core wheel and maintenance free precision ball wheel bearings. Supports 1200 pounds (lbs) per caster. Non Marking/Non Marring. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate polyurethane casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Split Pin for 3/4, 1 Ton Lever Hoist (9009402)
- CM Hammerlok Coupling Link, 12 In, 15000 Lb, Drop Forged Alloy Steel (R667050-2)
- BULLY TOOLS Manhole Cover Hook, 36", Steel T-Style (99201)
- JIF MARINE JIF Marine W3200E 3200 lbs Trailer Winch 2-Speed Solid Gear & Winch (W3200E)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Polyolefin Swivel Caster with Ball Bearing SCC (SCC-35S820-POB)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Top Plate Caster Set (SCC-20S414-PHR-TP3-4)
- SERVICE CASTER 2.5 Inch Windsor Antique Metal Ball Caster – Top Plate, 4PK (SCC-TP01S25-DCS-WA-4)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Swivel Caster Set with Roller Bearings 2 Brakes (SCC-35S820-PUR-RS-2-SLB-2)
- SERVICE CASTER 3 Inch Semi Steel Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S315-SSR-TLB-2-R-2)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Glass Filled Nylon Swivel Caster with Ball Bearing (SCC-35S620-GFNB)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-BLK-TP2-4)
- Service Caster Plate Casters