Shop All Plate Casters
Service Caster
6 Inch Red Poly on Cast Iron Wheel Rigid Caster with Roller Bearing SCC
Mfr # SCC-30R620-PUR-RS
Zoro # G905435690
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Capacity (Lb.) 1200
- Plate Size 4" x 4-1/2"
- Material Polyurethane Tread on Cast Iron Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30R620-PUR-RS
- Zoro # G905435690
- UPC # 670533877587
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 7-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 6" x 2" |
Details
Capacity (Lb.) | 1200 |
Material | Polyurethane Tread on Cast Iron Core |
Caster Mounting Type | Top Plate |
Type | Rigid caster |
Durometer | 95A |
Series | Series #30 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 rigid caster with a 6" diameter, 2" wide red polyurethane tread set on a metal core wheel. Supports 1200 pounds (lbs) per caster. Non Marking/Non Marring.When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate polyurethane casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 4100 lb. Ld Rating, Bk Wheel (P27S-NMB060K-16)
- BALLYMORE Stacker, 3.15" to 54" H Range, 1100lb Load (BALLYPAL SLS-54)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 6 in W, Polyester, Silver (EE2806TFX6)
- ZORO SELECT 15-1/4 in. x 3-3/4 in. Knobby Solid Wheel (53CM71)
- SERVICE CASTER 10 Inch Heavy Duty Red Poly on Cast Iron Wheel Caster Swivel 2 Rigid SCC, 2PK (SCC-KP92S1030-PUR-RS-2-R-2)
- SERVICE CASTER 3.5 Inch 316SS Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-SS31620S3514-PPUB)
- SERVICE CASTER 6 Inch Glass Filled Nylon Wheel Swivel Caster with Roller Bearing (SCC-30CS620-GFNR)
- SERVICE CASTER 6 Inch Red Poly on Steel Caster Set with Roller Bearings 4 Brake 2 Swivel Lock (SCC-30CS620-PUR-RS-TLB-BSL-2-TLB-2)
- SERVICE CASTER 4 Inch 316SS Thermoplastic Rubber Wheel Swivel Top Plate Caster Rigid SCC, 2PK (SCC-SS31620S414-TPRB-2-R-2)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement (AVA-SCC-20S514-PPUB-RED-TLB-TP2)
- HAMILTON Heavy Service Swivel Caster, 3 1/4" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-HS-3P)
- Service Caster Casters