Shop All Plate Casters
Service Caster
6 Inch Red Poly on Cast Iron Caster Set with Ball Bearing 2 Brakes 2 Swivel Lock
Mfr # SCC-TTL30S620-PUB-RS-2-BSL-2
Zoro # G505441459
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Caster Temp. Range -40 degrees F to 180 degrees F
- Durometer 95A
- Series Series #30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TTL30S620-PUB-RS-2-BSL-2
- Zoro # G505441459
- UPC # 11586571235
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 6" x 2" |
Details
Caster Temp. Range | -40 degrees F to 180 degrees F |
Durometer | 95A |
Series | Series #30 |
Material | Polyurethane on Cast Iron |
Caster Swivel Lock Type | 2 Total Lock Brakes & 2 Bolt On Swivel Locks |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 1200 |
Type | (2) swivel casters w/total lock brakes & (2) swivel casters w/bolt on swivel locks |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel with total lock brakes and two (2) swivel casters with a bolt on swivel locks, with 6" diameter by 2" wide red polyurethane on cast iron wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 4,800 lbs. (1,200 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 polyurethane on metal wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 10" X 3-1/2" Non-Marking Rubber Monoprene Rigid Caster, No Brake, Loads Up To 440 lb (16SZ10628R)
- COTTERMAN Rolling Work Platform, 70 in.H x 28 in.W (4WP2448RA3B4B8AC1P6)
- BULK-STRAP Bulk Webbing, 102 ft x 1 In, 500 lb (P01102BL)
- ZORO SELECT Caster Wheel, 275 lb., 1-5/8 in. Hub L, Wheel Dia.: 4 in (26Y358)
- SERVICE CASTER Tool Box Caster Wheel Set 6'' Maroon Polyurethane Swivel Casters, 4PK (TOOL-SCC-20S620-PPUR-2-TLB-2)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster with Total Lock Brake SCC (SCC-TTL20S314-SSS)
- SERVICE CASTER 2 Inch Gloss Black Hooded Top Plate Ball Casters, 5PK (SCC-TP01S20-POS-GB-5)
- SERVICE CASTER 8 Inch Red Poly on Steel Caster Set with Roller Bearing 2 Total Lock Brake SCC (SCC-TTL30S820-PUR-RS-2-S-2)
- SERVICE CASTER 5 Inch Kingpinless Semi Steel Wheel Swivel Top Plate Caster (SCC-KP30S520-SSR)
- SERVICE CASTER 4 Inch 316SS Thermoplastic Rubber Wheel Swivel Top Plate Caster Rigid SCC, 2PK (SCC-SS31620S414-TPRB-2-R-2)
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 600 lb. (P25R-EP060K-14-001)
- Service Caster Casters