Shop All Plate Casters
Service Caster
6 Inch Polyurethane Wheel Swivel Caster with Roller Bearing
Mfr # SCC-30CS620-PPUR
Zoro # G305436525
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Caster Temp. Range -20 degrees F to 180 degrees F
- Mounting Height 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS620-PPUR
- Zoro # G305436525
- UPC # 670533876771
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 6" x 2" |
Details
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Type | Swivel caster |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Material | Polyurethane Tread on Polyolefin Core |
Capacity (Lb.) | 900 |
Series | Series #30 |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 6" diameter, 2" wide polyurethane tread set on a polyolefin core wheel. Supports 900 pounds (lbs) per caster. Non Marking/Non Marring. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 360 Degree Rotating Manual Carousel (CA-24-2)
- CALDWELL Adjustable Spreader Beam, 14,000 lb, 144In (16-7-12)
- ZORO SELECT Tie Down Strap, D-Ring, Yellow (55ET66)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB030-10)
- SERVICE CASTER Cooking Performance Group 359120-1100 Replacement Caster with Brake (COO-SCC-20S514-PPUB-RED-TLB-TPU1)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S614-TPRB-2-R-2)
- SERVICE CASTER 6 Inch High Temp Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-20S620-PHRHT-TLB-2-R-2)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Ball Bearing SCC (SCC-35R620-PHB)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Metal Caster Swivel Lock/Brake 2 Rigid, 2PK (SCC-KP92S830-PUR-RS-SLB-BSL-2-R-2)
- SERVICE CASTER 5 Inch Polyolefin Wheel Rigid Caster with Ball Bearing (SCC-30R520-POB)
- ZORO SELECT Swivel Plate Caster, Glass Nylon, 8 in, 770 lb (LI-POHI 200G)
- Service Caster Casters