Shop All Plate Casters
Service Caster
6 Inch Polyolefin Swivel Caster Set with Ball Bearings 2 Brakes
Mfr # SCC-30CS620-POB-2-TLB-2
Zoro # G505436066
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Features 2 casters with top lock brakes
- Caster Swivel Lock Type (2) Top lock brakes
- Mounting Height 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS620-POB-2-TLB-2
- Zoro # G505436066
- UPC # 11586566972
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 6" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Features | 2 casters with top lock brakes |
Caster Swivel Lock Type | (2) Top lock brakes |
Type | (2) swivel casters & (2) swivel casters w/top lock brakes |
Series | Series #30 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Material | Polyolefin |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 700 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Durometer | 70D |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters, two (2) with side locking brakes, with 6" diameter by 2" wide black polyolefin wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 2,800 lbs. (700 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 12000 lb. (10T210X10)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Yellow (EE1602DTX5)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 1/4"" ZC141' (140423)
- MORSE Morse® Model 91 Below-Hook Drum Lifter - 55 Gal. Drum or 85 Gal. Steel Overpack - 1000 Lb. Cap. (91)
- SERVICE CASTER 4'' Semi Steel Cast Iron Swivel Caster Set with Bronze Bearings and Brake, 4PK (SCC-20S420-SSBZ-TLB-4)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Rigid Top Plate Caster (SCC-20R414-PPUB-RED-TP2)
- SERVICE CASTER 4 Inch Green Poly on Steel Caster Set with Roller Bearings 2 Swivel Lock 2 Brake (SCC-30CS420-PUR-GB-BSL-2-TLB-2)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S314-PPUB-TLB-TP3-2-R-2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S514-TPRB-TLB-TP3)
- SERVICE CASTER 4 Inch V-Groove Semi Steel Cast Iron Wheel Rigid Caster with Roller Bearing SCC (SCC-20R420-VGR)
- VIPER WHEEL - SWIVEL CASTER COMPLETE 3 in. X 1-1/4 in. (VF82012A)
- Service Caster Casters