Shop All Plate Casters
Service Caster
6 Inch Poly on Aluminum Swivel Caster with Ball Bearing and Swivel Lock SCC
Mfr # SCC-30CS620-PAB-BSL
Zoro # G905435324
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Type Swivel caster w/bolt on swivel lock
- Finish Bright Zinc Plated Finish
- Caster Swivel Lock Type Bolt On Swivel Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS620-PAB-BSL
- Zoro # G905435324
- UPC # 11586563582
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 6" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Type | Swivel caster w/bolt on swivel lock |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | Bolt On Swivel Lock |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Capacity (Lb.) | 1200 |
Durometer | 95A |
Material | Polyurethane tread on aluminum core |
Series | Series #30 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 6" diameter by 2" wide polyurethane on aluminum wheel and maintenance free precision ball wheel bearings and a bolt on swivel lock capable of supporting 1,200 lbs./caster. When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 polyurethane aluminum wheel casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 300ft, Wht, 1100lb., Nylon (430200-WHT-00300-05210)
- VESTIL Alum. Walk Ramp, Overlap Style, 96 x 28" (AWR-28-8A)
- HARRINGTON Pendant, 110V, 2 Functions (ZB20025I5025)
- TMI Indstrl Strip Door, Anti-Static, 8ftHx4ftW (999-00550)
- SERVICE CASTER 6 Inch Phenolic Caster Set with Roller Bearing and Brakes/Swivel Locks SCC (SCC-35S620-PHR-SLB-BSL-4)
- SERVICE CASTER 2 Inch Gloss Black Hooded Top Plate Ball Casters, 5PK (SCC-TP01S20-POS-GB-5)
- SERVICE CASTER 6 Inch High Temp Phenolic Swivel Caster with Roller Bearing and Brake SCC (SCC-30CS620-PHRHT-TLB)
- SERVICE CASTER Cooking Performance Group 369CASTER4 Replacement Caster Set with Brakes-, 4PK (COO-SCC-20S514-PPUB-2-TLB-2)
- SERVICE CASTER 4 Inch Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-20S420-PHR-TLB-2-R-2)
- SERVICE CASTER 2.25 Inch Bright Chrome Soft Tread Ball Caster – Top Plate – SCC, 4PK (SCC-TP01S214-DCR-BC-TP2-4)
- ZORO SELECT Plate Caster, 2550 lb. Load, Red Wheel (P27S-URA080K-16)
- Service Caster Plate Casters