Shop All Plate Casters
Service Caster
6 Inch Phenolic Wheel Swivel Top Plate Caster
Mfr # SCC-20S615-PHR
Zoro # G305429886
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 1.5
- Finish Bright Zinc Plated Finish
- Mounting Height 7-1/8"
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S615-PHR
- Zoro # G305429886
- UPC # 670533851570
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 1.5 |
Mounting Height | 7-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 6" x 1-1/2" |
Details
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Material | Phenolic |
Durometer | 90D |
Features | Zerk grease fitting |
Type | Swivel caster |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Series | Series #20 |
Capacity (Lb.) | 300 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 6" diameter by 1-1/2" wide phenolic wheel capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1/2 Cu Yard Heavy-Duty Self-Dumping Hoppers - 52-1/2Wx37-3/4Dx32-1/2H - Gray (238323GY)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 12' (Purple) (PRS1-12)
- HSI Endless Round Slings, 6 ft L, Yellow (SP840-06)
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 4PK (SCC-TS01S20-POS-WA-38-4)
- SERVICE CASTER 4 Inch Red Polyurethane Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S414-PPUB-RED-2-R-2)
- SERVICE CASTER Lavex Industrial 475UCCSTR8FC Replacement Caster (LAV-SCC-100R825-SNB)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (USAREG20S414PPUBBLU-TP2-2-TLB-2PPUD820-2)
- SERVICE CASTER Avantco 17814451 Swivel Caster - PT UC WT UBB UDD Series (AVA-SCC-20S314-HRS-TP2)
- SERVICE CASTER 2 Inch Antique Brass Hooded Top Plate Ball Casters with Brakes SCC, 5PK (SCC-TP01S20-POS-WA-SLB-5)
- SERVICE CASTER 3 Inch SS Maroon Polyurethane Swivel Top Plate Caster Set with Brake SCC (SCC-SS20S314-PPUB-MRN-TLB-4)
- HAMILTON Extended Service Swivel Caster, 6" x 3" Forged Steel Wheel, 3/4" Precision Tapered Bearing (S-ES-63FST)
- Service Caster Casters