Shop All Plate Casters
Service Caster
6 Inch Phenolic Wheel Swivel Caster with Roller Bearing
Mfr # SCC-30CS620-PHR
Zoro # G505436370
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Mounting Height 7-1/2"
- Durometer 90D
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS620-PHR
- Zoro # G505436370
- UPC # 670533875811
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 6" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Durometer | 90D |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Mounting Type | Top Plate |
Series | Series #30 |
Type | Swivel caster |
Finish | Bright Zinc Plated Finish |
Material | Phenolic |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Capacity (Lb.) | 1200 |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 6" diameter by 2" wide black phenolic wheel capable of supporting 1,200 lbs. per caster.When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 top plate phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 9/32 G80 COUPLING LK, UPC, 8453280 (8453280)
- BAILEY HYDRAULICS Hpu Remote Control: Double Acting 2-Button, 4-Wire, 20 Ft. Cord (253134)
- ZORO SELECT Service Cart Tray, 800 lb., Gray, Steel (2W424)
- WARN INDUSTRIES Synthetic Rope With Roller Fairlead (72128)
- SERVICE CASTER 5 Inch Semi Steel Caster with Ball Bearing and Brake/Swivel Lock (SCC-30CS520-SSB-TLB-BSL)
- SERVICE CASTER 6 Inch High Temp Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-20S620-PHRHT-TLB-2-R-2)
- SERVICE CASTER Tool Box Caster Wheel Set 6'' Maroon Polyurethane Swivel Casters, 4PK (TOOL-SCC-20S620-PPUR-2-TLB-2)
- SERVICE CASTER Regency 600CASTERPC4 Replacement Caster with Brake (REG-SCC-20S514-PPUB-TLB-TPU1)
- SERVICE CASTER 5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S514-PHRHT-TP2-2-R-2)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Swivel Caster Set with Brakes, 4PK (SCC-KP92S830-PUR-RS-SLB-4)
- REVVO Swivel Caster Kingpinless Poly On Cast I (TSK 200 PT15)
- Service Caster Casters