Shop All Plate Casters
Service Caster
6 Inch Phenolic Wheel Swivel Caster Set with Roller Bearings SCC
Mfr # SCC-20S620-PHR-4
Zoro # G905437014
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Finish Bright Zinc Plated Finish
- Durometer 90D
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-20S620-PHR-4
- Zoro # G905437014
- UPC # 734005071696
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 2-3/8" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 6" x 2" |
Details
Finish | Bright Zinc Plated Finish |
Durometer | 90D |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Caster Mounting Type | Top Plate |
Material | Phenolic |
Capacity (Lb.) | 1800 |
Series | Series #20 |
Type | (4) Swivel casters |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with 6” diameter by 2" wide phenolic wheel and roller bearings. Supports a total weight of 1,800lbs (450lbs/per caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 20 top plate phenolic wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Replacement Glass Head (309S1RH)
- WRIGHT BUMP-RELEASE HOPPER 1 CU YD Medium Bump-Release Gray (10077BR)
- ZORO SELECT Column Protector, Yllw, 72inH, 14inW, I-Beam (V-PAD-I-68-Y)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Yellow (CL1385D)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Rigid Top Plate Caster (SCC-20R414-SRS)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement (AVA-SCC-20S514-PPUB-BLK-TP2)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S520-PHR)
- SERVICE CASTER Greenlee Caster Set – GMX Cart – 2 Swivel Bolt Swivel Lock 2 Swivel Brakes -SCC (GRE-SCC-30CS620-PPUR-BSL-2-TLB-2)
- SERVICE CASTER 4" Double Pedal Floor Truck Lock w/Top Plate (SCC-FL400DP)
- SERVICE CASTER 4 Inch High Temp Phenolic Swivel Caster with Roller Bearing and Swivel Lock SCC (SCC-30CS420-PHRHT-BSL)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-PH060R-14)
- Service Caster Plate Casters