Shop All Stem Casters
Service Caster
6 Inch Phenolic Wheel Swivel 7/8 Inch Square Stem Caster Set Total Lock Brake
Mfr # SCC-SQTTL20S615-PHS-78-4
Zoro # G905417306
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.5
- Mounting Height 7-1/8"
- Stem Length 2
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SQTTL20S615-PHS-78-4
- Zoro # G905417306
- UPC # 11586608696
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.5 |
Mounting Height | 7-1/8" |
Stem Length | 2 |
Stem Dia. | 7/8" |
Wheel Dia. | 6 |
Size | 6" x 1-1/2" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Plain Bore |
Load Capacity | 1200 |
Caster Swivel Lock Type | Total lock brake |
Finish | Bright Zinc Plated Finish |
Includes | (4) swivel casters w/ total lock brakes |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Material | Phenolic |
Durometer | 90D |
Mounting Type | Square Stem |
Model | Series #20 |
Description
Listing is for four (4) Service Caster Series #20 swivel casters with a 6” diameter by 1-1/2” wide black phenolic wheels and a 7/8" square stems with total lock brakes. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem phenolic casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply 18" Bungee Cords - 10 Pack (963081KIE)
- TIE 4 SAFE Heavy Duty 4" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Yellow, 2PK (RT21R-1530-M12N-Y-2)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 1/4 in W, 195 lb/ft (5 ft Supports) Max Load Capacity (W10FR210015)
- RUD CHAIN Hoist Ring, 180 Pivot, 3300 lb.Load Cap. (7993035)
- SERVICE CASTER 3.5 Inch 316SS Blue Poly Swivel 1 Inch Expanding Stem Caster Set Lock Brake (SCC-SS316TTLEX20S3514-PPUB-BLUE-1-4)
- SERVICE CASTER 4 Inch Hard Rubber 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-HRS-121315-2-PLB-2)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 7/8 Inch Square Stem Caster Set with Brake (SCC-SQ20S414-TPRB-TLB-78-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-5/8 Inch Expanding Stem Caster with Brake (SCC-EX05S410-TPRS-SLB-158)
- SERVICE CASTER 5 Inch Scaffold Caster w/ 1-3/64 Inch Round Grip Ring Stem (SCC-SFGRTTL20S514-HRS-1364)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-PPUB-BLUE-58212)
- ZORO SELECT Stem Caster, Light-Duty, Threaded, 125 lb. (416P13)
- Service Caster Casters