Shop All Plate Casters
Service Caster
6 Inch Phenolic Wheel Rigid Top Plate Caster
Mfr # SCC-20R615-PHS
Zoro # G905430954
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 1.5
- Features Zerk grease fitting
- Finish Bright Zinc Plated Finish
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20R615-PHS
- Zoro # G905430954
- UPC # 670533918549
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 1.5 |
Mounting Height | 7-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 6" x 1-1/2" |
Bolt Size | 5/16" (hardware not included) |
Details
Features | Zerk grease fitting |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Material | Phenolic |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Series | Series #20 |
Durometer | 90D |
Type | Rigid caster |
Capacity (Lb.) | 300 |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster Series #20 rigid caster with a 6" diameter by 1-1/2" wide phenolic wheel capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Sawtooth, 350 lb. Load Rating (53CM73)
- ZORO SELECT Dock Bumper, 22x3x22 In., Rubber (2MYR8)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, U Hk (26436)
- ZORO SELECT 3In Hand Line Block Latched Swivel Hook, 1000 lb Max Load, Zinc Plated (7380300)
- SERVICE CASTER 6 Inch Phenolic Caster Set with Roller Bearings and Swivel Locks (SCC-35S620-PHR-BSL-4)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Neoprene Rubber Top Plate Casters SCC, 4PK (SCC-03S310-NPRB-BC-4)
- SERVICE CASTER 4 Inch Heavy Duty Polyurethane Caster with Roller Bearing and Brake SCC (SCC-35S420-PPUR-SLB)
- SERVICE CASTER 3.5 Inch Solid Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brakes SCC (SCC-20S3514-SPUS-TP2-2-TLB-2)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel Top Plate Caster, 4PK (SCC-04S13810-PUB-4)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-BLK-TP2-4)
- SERVICE CASTER 5 Inch Heavy Duty Top Plate Thermoplastic Swivel Caster with Ball Bearing SCC (SCC-35S520-TPRBF)
- Service Caster Plate Casters