Shop All Plate Casters
Service Caster
6 Inch Phenolic Swivel Caster Set with Roller Bearings and Brakes SCC
Mfr # SCC-20S620-PHR-TLB-4
Zoro # G105436978
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Caster Mounting Type Top Plate
- Series Series #20
- Plate Size 2-3/8" x 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S620-PHR-TLB-4
- Zoro # G105436978
- UPC # 734005071702
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Height | 7-1/2" |
Bolt Size | 5/16" (hardware not included) |
Size | 6" x 2" |
Details
Caster Mounting Type | Top Plate |
Series | Series #20 |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Type | (4) Swivel casters w/ top lock brakes |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Durometer | 90D |
Material | Phenolic |
Capacity (Lb.) | 1800 |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with top lock brakes, 6” diameter by 2" wide phenolic wheel and roller bearings. Supports a total weight of 1,800lbs (450lbs/per caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 20 top plate phenolic wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Caster - Polyurethane - #5 - 8" (0026-952)
- CHASE Swinging Door, 9 x 8 ft, Metallic Gray, PR (96108RDXHDMGR)
- BROWNING Torque Overload Accessory- T25L Series Disc - 25D PR REPL DISC;BRO (25D PR REPL DISC)
- COTTERMAN 20 in H Stainless Steel Rolling Step, 2 Steps, 450 lb Load Capacity (1002N1818A3E10B3SSP1)
- SERVICE CASTER 12 Inch Extra Heavy Duty High Temp Phenolic Wheel Swivel Top Plate Caster SCC (SCC-KP92S1230-PHRHT)
- SERVICE CASTER 6 Inch Nylon Swivel Caster with Roller Bearing and Brake (SCC-30CS620-NYR-TLB)
- SERVICE CASTER 5 Inch Poly on Polyolefin Wheel Swivel Caster with Roller Bearing (SCC-20S520-PPUR)
- SERVICE CASTER 8 Inch Polyurethane Caster Set with Roller Bearing 4 Swivel Lock and 2 Brake SCC (SCC-35S820-PPUR-SLB-BSL-2-BSL-2)
- SERVICE CASTER 5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster (SCC-20S514-PHSHT-TP3)
- SERVICE CASTER 8 Inch Semi Steel Wheel Swivel Caster with Ball Bearing (SCC-30CS820-SSB)
- ZORO SELECT Swivel Plate Caster, Poly, 5 in., 1050 lb., D (1NVL8)
- Service Caster Plate Casters