Shop All Plate Casters
Service Caster
6 Inch Phenolic Swivel Caster Set with Ball Bearings and Brakes SCC
Mfr # SCC-20S620-PHB-TLB-4
Zoro # G905437151
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Durometer 90D
- Finish Bright Zinc Plated Finish
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-20S620-PHB-TLB-4
- Zoro # G905437151
- UPC # 734005071948
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Height | 7-1/2" |
Size | 6" x 2" |
Bolt Size | 5/16" (hardware not included) |
Details
Durometer | 90D |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Capacity (Lb.) | 1800 |
Material | Phenolic |
Caster Mounting Type | Top Plate |
Series | Series #20 |
Type | (4) Swivel casters w/ top lock brakes |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with top lock brakes, 6” diameter by 2" wide phenolic wheel and maintenance free precision ball wheel bearings. Supports a total weight of 1,800lbs (450lbs/per caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 20 top plate phenolic wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drywall Truck, 3000 lb. Ld Cap., Assemble (DT-2448-8MR-95)
- VESTIL Mini Aluminum Carousel, 14" dia. (CA-5-14)
- ROYAL BASKET TRUCKS Hamper Kit, Black Vinyl, Towels (R00-KKX-THK)
- LOUISVILLE 8 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-08)
- SERVICE CASTER 2 Inch Antique Brass Hooded Top Plate Ball Casters with Brakes SCC, 5PK (SCC-TP01S20-POS-WA-SLB-5)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Solid Poly Swivel Caster with Roller Bearing SCC (SCC-35S620-SPUR)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Caster Set with Roller Bearings 2 Brakes 2 Rigid (SCC-20S520-SSR-TLB-2-R-2)
- SERVICE CASTER 6 Inch Polyolefin Wheel Swivel Caster with Ball Bearing (SCC-30CS620-POB)
- SERVICE CASTER 6 Inch Stainless Steel Nylon Wheel Rigid Caster with Roller Bearing SCC (SCC-SS30R620-NYR)
- SERVICE CASTER 12 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Swivel Top Plate Caster (SCC-KP92S1230-PUR-RS)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 1050 lb (29XU51)
- Service Caster Casters