Shop All Plate Casters
Service Caster
6 Inch Phenolic Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC
Mfr # SCC-20S620-PHR-2-R-2
Zoro # G505437094
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Caster Temp. Range -50 degrees F to 250 degrees F
- Capacity (Lb.) 1800
- Mounting Height 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S620-PHR-2-R-2
- Zoro # G505437094
- UPC # 734005071719
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 2-3/8" x 3-5/8" |
Size | 6" x 2" |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Temp. Range | -50 degrees F to 250 degrees F |
Capacity (Lb.) | 1800 |
Finish | Bright Zinc Plated Finish |
Material | Phenolic |
Series | Series #20 |
Type | (2) Swivel casters & (2) Rigid casters |
Durometer | 90D |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel and two (2) rigid casters, with 6" diameter by 2" wide phenolic wheel and roller bearings capable of supporting a total weight of 1,800 lbs. (450 lbs./caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 20 top plate phenolic wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (11F05EG03B22)
- ZORO SELECT Plate Caster, 3" Wheel Dia., 95 Shore A (435X77)
- UNEX SPAN TRACK Span Track Hanger 2-1/2"D x 15"W, Aluminum, Gray (98H115)
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 900 lb., Blu (1NUX8)
- SERVICE CASTER 3.5 Inch SS Gray Polyurethane Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-SSTTL20S3514-PPUB-2-R-2)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S514-PPUB-BLK-2-R514-2)
- SERVICE CASTER 4 Inch Semi Steel Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S415-SSR-2-R-2)
- SERVICE CASTER 5 Inch SS Blue Polyurethane Top Plate Caster with Total Lock Brake SCC (SCC-SSTTL20S514-PPUB-BLUE)
- SERVICE CASTER Regency 600CSW415WB U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-RED-TLB-TP2-4)
- SERVICE CASTER 6 Inch Kingpinless Thermoplastic Rubber Wheel Caster with Brake and Swivel Lock (SCC-KP30S620-TPRRF-SLB-BSL)
- PITCO Plate Mount Caster 2 W 1-1/4 X 2-1/8 (P6071062)
- Service Caster Casters