Shop All Plate Casters
Service Caster
6 Inch Phenolic Caster Set with Roller Bearing and Brakes/Swivel Locks SCC
Mfr # SCC-35S620-PHR-SLB-BSL-4
Zoro # G505439371
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Durometer 90D
- Type (4) Swivel caster w/side lock brake & bolt on swivel lock
- Finish Bright Zinc Plated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S620-PHR-SLB-BSL-4
- Zoro # G505439371
- UPC # 11586582804
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 7-1/2" |
Bolt Size | 1/2" (hardware not included) |
Size | 6" x 2" |
Details
Durometer | 90D |
Type | (4) Swivel caster w/side lock brake & bolt on swivel lock |
Finish | Bright Zinc Plated Finish |
Material | Phenolic |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Series | Series#35 |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Caster Swivel Lock Type | 4 Top Lock Brakes & Bolt on Swivel Locks |
Capacity (Lb.) | 4800 |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 6" diameter by 2" wide phenolic wheels with side lock brakes and bolt on swivel locks capable of supporting a total weight of 4,800 lbs. (1,200 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 phenolic wheel casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Climbing Rope, 1/2 in x 600 ft, 12 Strand (20TL48)
- THE BETTER BUNGEE Polystrap, 12 in. L, SS (BBS12SBK)
- COTTERMAN Work Platform, 3 Step, Steel, 60In. H. (3WP2436RA3B4B8AC2P6)
- KINEDYNE Tie-Down Strap, Blue, 2500 lb., 15 ft. (711581GRA)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Caster Swivel with Swivel Locks 2 with Brakes, 4PK (SCC-100S150-PNB-BSL-2-TLB-2)
- SERVICE CASTER 8 Inch Glass Filled Nylon Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S820-GFNR-2-R-2)
- SERVICE CASTER 4436L8 FG4436L80000 Rubbermaid Platform Truck Replacement Caster Kit, 4PK (RUB-SCC-30CS820-TPRRF-2-R820-2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Rigid Top Plate Caster (SCC-20R514-TPRB)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster Set with Roller Bearing (SCC-30CS520-PHR-4)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S414-PPUB-BLUE-2-R414-2)
- RICHELIEU HARDWARE Rotola Series Design Caster, Swivel with Brake, with Plate, Black, Aluminum (8088128010)
- Service Caster Plate Casters