Shop All Stem Casters
Service Caster
6 Inch Phenolic 12 Inch Threaded Stem Caster with Brake
Mfr # SCC-TS20S615-PHS-PLB-121315
Zoro # G607384401
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 7-1/8"
- Wheel/Tread Material Phenolic
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S615-PHS-PLB-121315
- Zoro # G607384401
- UPC # 734005101874
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 7-1/8" |
Stem Length | 1-1/2" |
Thread Size | 1/2"-13 x 1-1/2" Threaded Stem |
Wheel Dia. | 6" |
Stem Dia. | 1/2" |
Thread Length | 1-1/2" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Phenolic |
Caster Brake Type | Posi Lock Brake |
Wheel Bearing Type | Plain Bore |
Thread Pitch | 13 |
Wheel Color | Brown |
Finish | Bright Zinc Plated Finish |
Caster Sub-Type | Swivel |
Mounting Type | Threaded Stem |
Model | Series #20 |
Durometer | 90D |
Load Capacity | 300 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 6 diameter by 112 wide phenolic wheel and a 12 threaded stem with brake capable of supporting 300 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 phenolic casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils Mounting options include top plate, bolt hole and standard and metric threaded stem sizes All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Ribbed, 3/4" Fits Axle Dia. (53CM91)
- ZORO SELECT Plate Caster, Swivel, Rubr, 2 in., 110 lb., D (TSED 050 RN0D)
- SERVICE CASTER 6 Inch Heavy Duty Green Poly on Cast Iron Rigid Caster with Roller Bearing SCC (SCC-35R620-PUR-GB)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDEC110246)
- SERVICE CASTER Semi Steel Swivel Threaded Stem Caster w/Roller Bearing - 4" Wheel & 1/2" Stem (SCC-TS20S415-SSR-121315)
- SERVICE CASTER 3 Inch Black Polyurethane 10 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-PPUB-BLK-PLB-M1015-4)
- SERVICE CASTER 3 Inch MRI Safe Casters with Brakes, 3/8 Inch Threaded Stem, Set of 4, SCC, 4PK (SCC-TS02S75-TPR-GRY-B-381634-MRI-4)
- SERVICE CASTER Regency 4605MPX Replacement Caster (REG-SCC-GR20S514-PPUB-RED-845)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 1/2 Inch Threaded Stem Caster with Brake SCC (SCC-TS05S510-TPRS-SLB-121315)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster SCC (SCC-SQ20S614-PPUB-GRY-34)
- SERVICE CASTER 5 Inch SS Hard Rubber Wheel Swivel ½ Inch Threaded Stem Caster with Brake SCC (SCC-SSTS20S514-HRS-TLB-121315)
- Service Caster Casters