Shop All Plate Casters
Service Caster
6 Inch Nylon Swivel Caster with Ball Bearing and Brake
Mfr # SCC-30CS620-NYB-TLB
Zoro # G505435502
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Finish Bright Zinc Plated Finish
- Series Series #30
- Plate Size 4" x 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS620-NYB-TLB
- Zoro # G505435502
- UPC # 11586562035
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 7-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 6" x 2" |
Details
Finish | Bright Zinc Plated Finish |
Series | Series #30 |
Durometer | 75D |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Material | Nylon |
Type | Swivel caster w/top lock brake |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Swivel Lock Type | Top Lock Brake |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 1250 |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 6" diameter by 2" wide nylon wheel and maintenance free precision ball wheel bearings and a side lock brake capable of supporting 1,250 lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 nylon wheel casters.The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY Engine Leveling Sling, G80, Steel, 4 ft L (LL-6000)
- ZORO SELECT Anchor Shackle, 5,200 lb, Alloy Steel (55AX97)
- DAYTON Battery, 12V, 160Ah (920600100008)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31024)
- SERVICE CASTER 3 Inch SS Solid Polyurethane Wheel Rigid Top Plate Caster (SCC-SS20R314-SPUS)
- SERVICE CASTER Cooking Performance Group 369CASTER4 Replacement Caster Set with Brakes-, 4PK (COO-SCC-20S514-PPUB-RED-2-TLB-2)
- SERVICE CASTER 8 Inch Gray Pneumatic Wheel Swivel Caster (SCC-100S280-PNB-GRY)
- SERVICE CASTER 4 Inch Thermoplastic Wheel Top Plate Caster, 4PK (SCC-05S410-TPRS-4)
- SERVICE CASTER 5 Inch Poly on Aluminum Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS520-PAR-4)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S514-PPUB-RED-TLB-TP3-2-R-2)
- HAMILTON Rigid Caster, 200 3X1-1/4 Metal (R-223-MH)
- Service Caster Casters