Shop All Plate Casters
Service Caster
6 Inch Nylon Swivel Caster Set with Ball Bearings 2 Brakes
Mfr # SCC-30CS620-NYB-2-TLB-2
Zoro # G905435188
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Finish Bright Zinc Plated Finish
- Type (2) swivel casters & (2) swivel casters w/top lock brakes
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS620-NYB-2-TLB-2
- Zoro # G905435188
- UPC # 11586562127
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 6" x 2" |
Details
Finish | Bright Zinc Plated Finish |
Type | (2) swivel casters & (2) swivel casters w/top lock brakes |
Material | Nylon |
Caster Swivel Lock Type | 2 Top Lock Brakes |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Series | Series #30 |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Capacity (Lb.) | 1250 |
Durometer | 75D |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters, two (2) with side locking brakes, with 6" diameter by 2" wide nylon wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 nylon wheel casters.The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Industrial Rubber Wedge (RBW-5)
- DODGE 101-1 Chain Pin Extractor, 098175 (098175)
- DAYTON Sleeve and Thimble Kit, Steel, F/ 1DMV1 (1DKJ5)
- THE BETTER BUNGEE Polystrap, Blue, 36 in. L, Nylon (BBS36NBL)
- SERVICE CASTER 4 Inch Phenolic Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-20S420-PHB-TLB-2-R-2)
- SERVICE CASTER Regency 600CARTCSTB Replacement Caster with Brake (REG-SCC-30CS620-PPUR-TLB)
- SERVICE CASTER Regency 600PBCASTER 193CASTER 6'' Replacement Caster (REG-SCC-100S150-PNB)
- SERVICE CASTER 5 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S514-PPUB-MRN-TLB-4)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Semi Steel Rigid Caster with Roller Bearing SCC (SCC-35R820-SSR)
- SERVICE CASTER 8 Inch Phenolic Wheel Heavy Duty Top Plate Swivel Caster (SCC-55S825-PHR)
- ZORO SELECT Rigid Plate Caster, Steel, 4 in., 1000 lb. (1NVC2)
- Service Caster Plate Casters