Shop All Plate Casters
Service Caster
6 Inch Kingpinless Thermoplastic Rubber Wheel Swivel Caster Set with Brakes SCC
Mfr # SCC-KP30S620-TPRRD-SLB-4
Zoro # G305438871
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Type (4) Swivel caster w/side lock brake
- Capacity (Lb.) 2000
- Plate Size 4" x 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S620-TPRRD-SLB-4
- Zoro # G305438871
- UPC # 11586558120
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 7-1/2" |
Size | 6" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Type | (4) Swivel caster w/side lock brake |
Capacity (Lb.) | 2000 |
Material | Thermoplastic Rubber on Polyolefin |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Durometer | 75A |
Caster Swivel Lock Type | 4 Top Lock Brakes |
Series | Series#KP30 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 swivel casters with 6" diameter by 2" wide thermoplastic rubber donut tread wheels with side lock brakes capable of supporting a total weight of 2,000 lbs. (500 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 thermoplastic rubber on polyolefin core donut tread casters. The rounded face “donut” style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Semi Steel Wheel Swivel Caster with Ball Bearing (SCC-30CS820-SSB)
- AP PRODUCTS AP Products 017-90916 Sikaflex-252, Black (017-90916)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PUT50302BK)
- US CARGO CONTROL Rubber Rope Hooks: 100-Count Bag (RRH-100)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (USAREG20S414PPUBBLK-TP2-2-TLB-2PPUD820-2)
- SERVICE CASTER Assure Parts 19060430 Replacement Caster (ASS-SCC-20R314-TPRB)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement (AVA-SCC-20S514-PPUB-RED-TLB-TP2)
- SERVICE CASTER 5 Inch Semi Steel Caster Set with 2 Brakes/Swivel Lock 2 Rigid (SCC-30CS520-SSR-TLB-BSL-2-R-2)
- SERVICE CASTER 5 Inch Maroon Polyurethane Wheel Rigid Top Plate Caster (SCC-20R514-PPUB-MRN-TP3)
- SERVICE CASTER 6 Inch Heavy Duty Phenolic Caster with Roller Bearing and Swivel Lock SCC (SCC-35S620-PHR-BSL)
- ZORO SELECT Plate Caster, 770 lb. Load, Red Weel (P25R-URPW060K-14)
- Service Caster Casters