Shop All Plate Casters
Service Caster
6 Inch Kingpinless Rubber on Steel Wheel Caster Brakes 2 Swivel Locks SCC, 4PK
Mfr # SCC-KP30S620-RSR-SLB-BSL-2-SLB-2
Zoro # G305437560
product price: $529.99
/pk 4, $132.50/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Type (2) Swivel caster w/side lock brake & bolt on swivel lock & (2) swivel casters w/side lock brakes
- Material Rubber on Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S620-RSR-SLB-BSL-2-SLB-2
- Zoro # G305437560
- UPC # 11586556294
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 6" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Type | (2) Swivel caster w/side lock brake & bolt on swivel lock & (2) swivel casters w/side lock brakes |
Material | Rubber on Cast Iron |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 1800 |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | 4 Top Lock Brakes & 2 Bolt On Swivel Locks |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Series | Series#KP30 |
Durometer | 80A |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a side lock brakes, with 6" diameter by 2" wide rubber on cast iron wheels capable of supporting a total weight of 1,800 lbs. (450 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 moldon rubber on cast iron wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL POLY LID FOR SIZE 3 STYLE D HOPPER (PLID-D-300)
- PROGRIP CARGO CONTROL AdjustableTie-Down, Dbl "J", 16 ft. Lx1"W (314700)
- ZORO SELECT 7/8 in. Pin Diameter and 3/4 in. Body Size Screw Pin Anchor Shackle (55AY10)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow (EEF1-902-16)
- SERVICE CASTER Regency 600CSW415 600CSW415WB U-Boat Replacement Caster Set – (REG-SCC-20S414-PPUB-MRN-TP2-2-TLB-2)
- SERVICE CASTER 12 Inch Heavy Duty Green Poly on Cast Iron Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP92S1230-PUR-GB-SLB-2-R-2)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Caster Swivel with Brake Swivel Lock 2 Rigid, 2PK (SCC-100S3504-PNB-TLB-BSL-2-R-2)
- SERVICE CASTER 6 Inch Phenolic Swivel Caster Set with Roller Bearings and Brakes (SCC-30CS620-PHR-TLB-4)
- SERVICE CASTER 6 Inch Heavy Duty Phenolic Caster with Roller Bearing and Swivel Lock SCC (SCC-35S620-PHR-BSL)
- SERVICE CASTER 3.5 Inch 316SS Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-SS31620S3514-PPUB)
- SERVICE CASTER 3 Inch SS Nylon Wheel Swivel Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-SSTTL20S314-NYS-2-R-2)
- Service Caster Casters