Shop All Plate Casters
Service Caster
6 Inch Kingpinless Rubber on Aluminum Wheel Swivel Caster with Brake SCC
Mfr # SCC-KP30S620-RAR-SLB
Zoro # G305438260
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Caster Swivel Lock Type Top Lock Brake
- Capacity (Lb.) 550
- Material Rubber on Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S620-RAR-SLB
- Zoro # G305438260
- UPC # 11586555525
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 6" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Swivel Lock Type | Top Lock Brake |
Capacity (Lb.) | 550 |
Material | Rubber on Aluminum |
Caster Mounting Type | Top Plate |
Series | Series#KP30 |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Type | Swivel caster w/side lock brake |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Durometer | 80A |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #KP30 swivel caster with a 6" diameter by 2" wide rubber on aluminum wheel and a side lock brake capable of supporting 550 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 rubber on aluminum wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polypropylene (10010)
- CC APEX Swivel Plate Caster, Load 400, 4" (CDP-Z-57)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 75 lb (PTW50637BK-B)
- US CARGO CONTROL 4" x 40' Red Ratchet Strap w/ Flat Hooks (8540FH-RED)
- SERVICE CASTER Tool Box Caster Wheel Set 6'' Maroon Polyurethane Swivel Casters, 4PK (TOOL-SCC-20S620-PPUR-2-TLB-2)
- SERVICE CASTER Lavex Lodging Cart Caster Set - 2 Swivel with Brake and Swivel Lock 2 Rigid -SCC (LAV-SCC-30CS820-TPRRD-TLB-BSL-2-R-2)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S820-PUB-RS-2-R-2)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Swivel Caster with Bolt Swivel Lock (SCC-100S3504-PNB-BSL)
- SERVICE CASTER 4 Inch Solid Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S414-SPUS-TP2-2-R-2)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-SSS-TLB-TP2)
- PROSOURCE 5In Rigid Plate Pu Caster (JC-382-G)
- Service Caster Casters