Shop All Plate Casters
Service Caster
6 Inch Kingpinless Red Poly on Steel Wheel Swivel Caster Swivel 2 Rigid, 2PK
Mfr # SCC-KP30S620-PUR-RS-2-R-2
Zoro # G505437186
product price: $363.99
/pk 2, $182.00/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Caster Temp. Range -40 degrees F to 180 degrees F
- Plate Size 4" x 4-1/2"
- Mounting Height 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S620-PUR-RS-2-R-2
- Zoro # G505437186
- UPC # 11586554948
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 7-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 6" x 2" |
Details
Caster Temp. Range | -40 degrees F to 180 degrees F |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 4800 |
Durometer | 95A |
Series | Series#KP30 |
Material | Polyurethane on Cast Iron |
Type | (2) swivel casters & (2) rigid casters |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel and two (2) rigid casters, with 6" diameter by 2" wide polyurethane on cast iron wheels capable of supporting a total weight of 4,800 lbs. (1,200 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 polyurethane on metal wheel casters. The Service Caster Series KP30 is ideal for material handling, carts and industrial equipment. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Forklift-Mnt Swper Broom, 60 In W, 8 In H (VSWP-60)
- ZORO SELECT Wheel, 12" with Lock Nut (GRFG1011M10000)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Yellow (EE1802DTX5)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Cargo Net: Cargo Rack, SUV, Jeep (4.75' x 5.25') (GRN-100)
- SERVICE CASTER Lavex Lodging Cart Caster Set - 2 Swivel with Brake and Swivel Lock 2 Rigid -SCC (LAV-SCC-30CS820-TPRRD-TLB-BSL-2-R-2)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S314-PPUB-RED-TP2-2-R-2)
- SERVICE CASTER 6 Inch SS Thermoplastic Rubber Wheel Swivel Caster with Roller Bearing SCC (SCC-SS30S620-TPRRF)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Poly on Aluminum Swivel Caster with Roller Bearing (SCC-35S420-PAR)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Swivel Casters with Bolt Swivel Locks Set SCC (SCC-100S3504-PNB-BSL-4)
- SERVICE CASTER Assure Parts 19060430 Replacement Caster (ASS-SCC-20R314-TPRB)
- CASTERHQ KNAACK 600 6" Caster Set HD (1P-I4KI-H7IC)
- Service Caster Casters