Shop All Plate Casters
Service Caster
6 Inch Kingpinless Red Poly on Steel Wheel Caster with Brake and Swivel Lock
Mfr # SCC-KP30S620-PUR-RS-SLB-BSL
Zoro # G305437492
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Caster Mounting Type Top Plate
- Capacity (Lb.) 1200
- Series Series#KP30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S620-PUR-RS-SLB-BSL
- Zoro # G305437492
- UPC # 11586554894
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 7-1/2" |
Size | 6" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 1200 |
Series | Series#KP30 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Type | Swivel caster w/side lock brake & bolt on swivel lock |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Material | Polyurethane on Cast Iron |
Durometer | 95A |
Caster Swivel Lock Type | Top Lock Brake & Bolt on Swivel Lock |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #KP30 swivel caster with a 6" diameter by 2" wide polyurethane on cast iron wheel with a side lock brake & bolt on swivel lock capable of supporting 1,200 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 polyurethane on metal wheel casters. The Service Caster Series KP30 is ideal for material handling, carts and industrial equipment. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock, Swivel, 2-5/8 x 3-5/8 (3G281)
- MAG-MATE Replacement Handle (MX0606)
- ZORO SELECT Solid Wheel, Ribbed, Tire Sidewall No. 8x2 (53CM84)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 350 lb., Gray (435X81)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Caster with Brake and Swivel Lock SCC (SCC-KP92S830-PUR-RS-SLB-BSL)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set (SCC-20S314-SSS-TP3-4)
- SERVICE CASTER 5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster (SCC-20S514-PHSHT-TP3)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-MRN-TP2-4)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Top Plate Caster (SCC-20S414-PHRHT-TP3)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set (SCC-20S514-PPUB-4)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S620-PHR)
- Service Caster Casters