Shop All Plate Casters
Service Caster
6 Inch Kingpinless Poly on Aluminum Wheel Swivel Caster with Brake SCC
Mfr # SCC-KP30S620-PAR-SLB
Zoro # G305436853
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Capacity (Lb.) 1200
- Mounting Height 7-1/2"
- Durometer 95A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S620-PAR-SLB
- Zoro # G305436853
- UPC # 11586551046
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 6" x 2" |
Details
Capacity (Lb.) | 1200 |
Durometer | 95A |
Type | Swivel caster w/side lock brake |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | Top Lock Brake |
Series | Series#KP30 |
Material | Polyurethane on Aluminum |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #KP30 swivel caster with a 6" diameter by 2" wide polyurethane on aluminum wheel and a side lock brake capable of supporting 1,200 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 polyurethane aluminum wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, shop projects and industrial equipment. The polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, Silver, 39-1/2" H, 19-1/2" L (WSCC-2)
- STRINGLINER BY US TAPE 35459 Twine 500 Foot Braid Fluorescent Orange (1374412)
- HARRINGTON Hoist/Trolley, 3000lb, 10ftLift (G-NTH015-10)
- ALLEGRO INDUSTRIES Manhole Cover Lid Lifter, 500 lb., Orng (9401-35)
- SERVICE CASTER Cooking Performance 369CASTER4 5'' Replacement Caster Set with Brakes, 4PK (COO-SCC-20S514-PPUB-TPU1-2-TLB-2)
- SERVICE CASTER 4 Inch Stainless Steel Polyurethane Wheel Swivel Caster with Ball Bearing SCC (SCC-SS30S420-PPUB)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Caster Set with Roller Bearings 2 Brakes 2 Rigid (SCC-20S520-SSR-TLB-2-R-2)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-20S520-SSR)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid (SCC-20S514-PHS-2-R-2)
- SERVICE CASTER 8 Inch Poly on Cast Iron Caster Set with Roller Bearing 2 Swivel Lock 2 Rigid (SCC-35S820-PUR-RS-BSL-2-R-2)
- RWM Swivel Plate Caster, Rubber, 8 in., 750 lb. (48-RAB-0820-S-EHT)
- Service Caster Plate Casters