Shop All Plate Casters
Service Caster
6 Inch Kingpinless Poly on Aluminum Wheel Swivel Caster Set with Brakes SCC
Mfr # SCC-KP30S620-PAR-SLB-4
Zoro # G305436457
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Type (4) Swivel caster w/side lock brake
- Capacity (Lb.) 4800
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S620-PAR-SLB-4
- Zoro # G305436457
- UPC # 11586551084
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 7-1/2" |
Size | 6" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Type | (4) Swivel caster w/side lock brake |
Capacity (Lb.) | 4800 |
Caster Mounting Type | Top Plate |
Durometer | 95A |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Series | Series#KP30 |
Material | Polyurethane on Aluminum |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Swivel Lock Type | 4 Top Lock Brakes |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 swivel casters with 6" diameter by 2" wide polyurethane on aluminum wheels with side lock brakes capable of supporting a total weight of 4,800 lbs. (1,200 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 polyurethane aluminum wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, shop projects and industrial equipment. The polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Universal Replacement Latch Kit, For Hook Sizes 11-31 (5/8") (3991407)
- LIFT-ALL Web Sling, Type 5, 18 ft L, 2 in W, Polyester, Silver (EN1802TX18)
- PEERLESS Double Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-120-04-86-)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-13)
- SERVICE CASTER 6 Inch High Temp Phenolic Wheel Swivel Top Plate Caster (SCC-20S615-PHRHT)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement (AVA-SCC-20S514-PPUB-BLK-TLB-TP2)
- SERVICE CASTER 5 Inch Red Poly on Cast Iron Swivel Caster with Roller Bearing and Brake SCC (SCC-30CS520-PUR-RS-TLB)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Metal Caster Swivel Lock/Brake 2 Rigid, 2PK (SCC-KP92S830-PUR-RS-SLB-BSL-2-R-2)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S614-TPRB-2-R-2)
- SERVICE CASTER 8 Inch Solid Polyurethane Wheel Swivel Caster with Ball Bearing (SCC-30CS820-SPUB)
- TENNSCO Caster Kit, 36 in W x 18 in D, Lt Gray (CK18LGY)
- Service Caster Plate Casters