Shop All Plate Casters
Service Caster
6 Inch Kingpinless Nylon Wheel Swivel Caster Set with Swivel Lock
Mfr # SCC-KP30S620-NYR-BSL-4
Zoro # G305436808
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Material Nylon
- Type (4) Swivel caster w/bolt on swivel lock
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S620-NYR-BSL-4
- Zoro # G305436808
- UPC # 11586550438
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 6" x 2" |
Details
Material | Nylon |
Type | (4) Swivel caster w/bolt on swivel lock |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Durometer | 75D |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Caster Swivel Lock Type | 4 Bolt On Swivel Locks |
Caster Mounting Type | Top Plate |
Series | Series#KP30 |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 5000 |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 swivel casters with 6" diameter by 2" wide nylon wheels with bolt on swivel locks capable of supporting a total weight of 5,000 lbs. (1,250 lbs. per caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series KP30 nylon wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 1-1/2 Inch Expanding Stem Caster SCC, 4PK (SCC-EX05S210-TPRS-112-4)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103228PSU)
- VESTIL Turret Bearing, 32" (PTB-32)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00410)
- SERVICE CASTER 5 Inch Semi Steel Swivel Caster with Roller Bearing and Total Lock Brake SCC (SCC-TTL30S520-SSR)
- SERVICE CASTER Lavex Lodging Cart Caster Set - 2 Swivel with Swivel Lock 2 Swivel with Brake (LAV-SCC-30CS820-TPRRD-BSL-2-TLB-2)
- SERVICE CASTER 8 Inch Poly on Cast Iron Caster Set with Roller Bearing and Brakes/Swivel Locks (SCC-35S820-PUR-RS-SLB-BSL-4)
- SERVICE CASTER 6 Inch Polyurethane Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC (SCC-35S620-PPUB-2-R-2)
- SERVICE CASTER 6 Inch Heavy Duty Phenolic Caster with Roller Bearing and Swivel Lock SCC (SCC-35S620-PHR-BSL)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP92S830-PUR-GB-SLB-2-R-2)
- RUBBERMAID COMMERCIAL Caster Kit, (2) Rigid, (2) Swivel (GRFG4505L30000)
- Service Caster Casters