Shop All Plate Casters
Service Caster
6 Inch Kingpinless Green Poly on Steel Wheel Swivel Top Plate Caster SCC
Mfr # SCC-KP30S620-PUR-GB
Zoro # G505430552
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Caster Mounting Type Top Plate
- Durometer 95A
- Material Polyurethane on Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S620-PUR-GB
- Zoro # G505430552
- UPC # 11586554221
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 7-1/2" |
Size | 6" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Durometer | 95A |
Material | Polyurethane on Cast Iron |
Capacity (Lb.) | 1200 |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Type | Swivel caster |
Series | Series#KP30 |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #KP30 swivel caster with a 6" diameter by 2" wide polyurethane on cast iron wheel capable of supporting 1,200 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 polyurethane on metal wheel casters. The Service Caster Series KP30 is ideal for material handling, carts and industrial equipment. The non marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Hand Truck, 800 lb. (9CX22)
- GLOBAL INDUSTRIAL Spring Lift Platform for 20 Bushel Truck, 24W x 48L (800375)
- VESTIL Trailer Crane Bumper, 6" Length (TB-20)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 1/2" x 10' - Domestic (SW4-12-10-D)
- SERVICE CASTER 4 Inch Stainless Steel Solid Poly Wheel Swivel Caster with Roller Bearing SCC (SCC-SS30S420-SPUR)
- SERVICE CASTER 5 Inch Kingpinless High Temp Phenolic Wheel Swivel Caster with Swivel Lock SCC (SCC-KP30S520-PHRHT-BSL)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Caster Swivel with Brakes and 2 Rigid SCC, 2PK (SCC-100S3506-PNB-SLB-2-R3506-2)
- SERVICE CASTER Lavex Industrial 475UCCSTR8FC Replacement Caster (LAV-SCC-100R825-SNB)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Rigid Top Plate Caster (SCC-20R314-SSS-TP3)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S614-PPUB-2-R614-2)
- ZORO SELECT Leveling Caster, Nylon, 2-1/2 in., 727 lb. (WMIWR-62PF)
- Service Caster Casters