Shop All Plate Casters
Service Caster
6 Inch Kingpinless Green Poly on Steel Wheel Caster Brakes 2 Rigid SCC, 2PK
Mfr # SCC-KP30S620-PUR-GB-SLB-2-R-2
Zoro # G305438208
product price: $383.99
/pk 2, $192.00/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Caster Temp. Range -40 degrees F to 180 degrees F
- Durometer 95A
- Type (2) swivel casters w/side lock brakes & (2) rigid casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S620-PUR-GB-SLB-2-R-2
- Zoro # G305438208
- UPC # 11586554344
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 6" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Temp. Range | -40 degrees F to 180 degrees F |
Durometer | 95A |
Type | (2) swivel casters w/side lock brakes & (2) rigid casters |
Finish | Bright Zinc Plated Finish |
Series | Series#KP30 |
Caster Swivel Lock Type | 2 Top Lock Brakes |
Material | Polyurethane on Cast Iron |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 4800 |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 6" diameter by 2" wide polyurethane on cast iron wheels capable of supporting a total weight of 4,800 lbs. (1,200 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 polyurethane on metal wheel casters. The Service Caster Series KP30 is ideal for material handling, carts and industrial equipment. The non marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve and Thimble Kit, F/ 1DMV1, 1DMV2 (1DKJ9)
- MAASDAM Rope Ratchet Puller, 50 ft., 19" Handle L (A-50)
- ZORO SELECT Stem Caster, Load Rating 90 lb., 2-9/16" H (P5S-R020G-SG5)
- ZORO SELECT Scissor Lift Table, 220 lb. Cap, 17-1/2"W, 27-1/2"L (CART-200-D-PSS)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement (AVA-SCC-20S514-PPUB-BLK-TLB-TP2)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Locking Caster and Wheel Replace Set - (REG-20S414PPUBMRN-TLB-TP2-4PPUD820-2)
- SERVICE CASTER 4 Inch Semi Steel Caster Set with Roller Bearings 4 Swivel Lock 2 Brake SCC (SCC-30CS420-SSR-TLB-BSL-2-BSL-2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Swivel Caster Set with Ball Bearing and Swivel Lock (SCC-30CS520-TPRBD-BSL-4)
- SERVICE CASTER Cooking Performance 369CASTER4 5'' Replacement Caster Set with Brakes, 4PK (COO-SCC-20S514-PPUB-MRN-TPU1-2-TLB-2)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Caster Set with Roller Bearings (SCC-30CS520-SSR-4)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Rigid Caster (SCC-100R3506-PNB)
- Service Caster Plate Casters