Shop All Plate Casters
Service Caster
6 Inch Kingpinless Glass Filled Nylon Wheel Caster Brakes 2 Rigid SCC, 2PK
Mfr # SCC-KP30S620-GFNR-SLB-2-R-2
Zoro # G305435856
product price: $397.99
/pk 2, $199.00/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Capacity (Lb.) 4800
- Series Series#KP30
- Plate Size 4" x 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S620-GFNR-SLB-2-R-2
- Zoro # G305435856
- UPC # 11586549869
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 7-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 6" x 2" |
Details
Capacity (Lb.) | 4800 |
Series | Series#KP30 |
Type | (2) swivel casters w/side lock brakes & (2) rigid casters |
Caster Mounting Type | Top Plate |
Material | Glass Filled Nylon |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | 2 Top Lock Brakes |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Durometer | 85D |
Caster Temp. Range | -45 degrees F to 190 degrees F |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 6" diameter by 2" wide glass filled nylon wheels capable of supporting a total weight of 4,800 lbs. (1,200 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 glass filled nylon casters. The Service Caster Series KP30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, will not flat spot, are resistant to most chemical and oils, and under normal operating conditions are maintenance free. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 22BF (UG22)
- CUSHMAN Accelerator Cable (608608)
- VESTIL Premium Double Scissor Cart, 1000 lb. Cap, 24"W, 40-1/2"L (CART-1000-D-FR)
- MEDCASTER 3" X 7/8" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 140 lb (RZ03TPP090TLGR01)
- SERVICE CASTER 5" Casters for Rubbermaid 4400, 4500 Series - Heavy Duty Replacement, 4PK (RUB-SCC-20S514-PPUB-2-R514-2)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel Caster with Roller Bearing and Brake SCC (SCC-20S420-TPRRF-TLB)
- SERVICE CASTER 3 Inch Swivel Top Plate Caster with Polyolefin Wheel, 4PK (SCC-C20S314-POD-TP2-4)
- SERVICE CASTER 3 Inch SS Maroon Polyurethane Swivel Top Plate Caster Set with Brake SCC (SCC-SS20S314-PPUB-MRN-TLB-4)
- SERVICE CASTER 4 Inch Solid Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S414-SPUS-TP2-2-R-2)
- SERVICE CASTER 6 Inch Poly on Aluminum Caster Set with Roller Bearings 2 Swivel Lock 2 Rigid (SCC-30CS620-PAR-BSL-2-R-2)
- RWM Rigid Plate Caster, Rubber, 6 in., 615 lb. (48-RAB-0620-R-EHT)
- Service Caster Casters