Shop All Plate Casters
Service Caster
6 Inch High Temp Phenolic Wheel Swivel Top Plate Caster
Mfr # SCC-20S615-PHSHT
Zoro # G905429897
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 1.5
- Series Series #20
- Finish Bright Zinc Plated Finish
- Mounting Height 7-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S615-PHSHT
- Zoro # G905429897
- UPC # 670533924144
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 1.5 |
Mounting Height | 7-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 6" x 1-1/2" |
Bolt Size | 5/16" (hardware not included) |
Details
Series | Series #20 |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Type | Swivel caster |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Material | High Temperature Phenolic |
Durometer | 90D |
Capacity (Lb.) | 300 |
Caster Mounting Type | Top Plate |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 6" diameter by 1-1/2" wide high temperature phenolic wheel capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing high temperature phenolic casters. The Service Caster Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Corner Standoff (09131)
- THERN Electric Winch, 2000Lb, 1.5HP, 230/460 V (4771AC-3PH*)
- BIL-JAX Pro-Jax - Adjustable Leg w/Pad (0127-138)
- ZORO SELECT Synthetic Expanding Adapter, 1 in. (ER02)
- SERVICE CASTER Assure Parts 1904964RB 4'' Replacement Caster with Brake (ASS-SCC-20S414-TPRB-TLB)
- SERVICE CASTER 5 Inch V Groove Semi Steel Wheel Rigid Caster with Roller Bearing (SCC-30R520-VGR)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S514-PPUB-BLUE-TLB-TP3-2-R-2)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster (SCC-20S314-SSS-TP3)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Rigid Top Plate Caster (SCC-20R514-PPUB-BLUE)
- SERVICE CASTER Cooking Performance 369CASTER4 5'' Replacement Caster Set with Brakes, 4PK (COO-SCC-20S514-PPUB-MRN-TPU1-2-TLB-2)
- HAMILTON Plate Caster, Swivel, Nylon, 4 in., 2000 lb, Blk (S-WH-4NYB-4SL-FB)
- Service Caster Plate Casters