Shop All Plate Casters
Service Caster
6 Inch High Temp Phenolic Wheel Swivel Top Plate Caster
Mfr # SCC-20S615-PHRHT
Zoro # G305429749
$61.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 1.5
- Mounting Height 7-1/8"
- Caster Temp. Range 475 degrees F continuous usage and 525 degrees F intermittent usage
- Material High Temperature Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-20S615-PHRHT
- Zoro # G305429749
- UPC # 670533922942
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 1.5 |
Mounting Height | 7-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 6" x 1-1/2" |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Material | High Temperature Phenolic |
Series | Series #20 |
Type | Swivel caster |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Capacity (Lb.) | 300 |
Finish | Bright Zinc Plated Finish |
Durometer | 90D |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 6" diameter by 1-1/2" wide high temperature phenolic wheel capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 roller bearing high temperature phenolic casters. The Service Caster Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. The roller bearing is capable of carrying greater loads while also providing smoother rolling motion. It has a split outer race shell into which the roller assembly is inserted. Combination seal/thrust retainer washers protect the bearing from dirt, water, and chemicals. They also help absorb thrust friction (Note: roller bearing must be used with hardened spanner bushing or hardened shaft). This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 50ft, Blk/Bl/Rd/Orng, 20lb, Polyolefin (267SD1-WA)
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-40-48-KD)
- COTTERMAN Work Platform, Adjustable Height, Steel 10 to 15 In H (1AWP2436A3 A10-15 B8 C1 P1)
- ZORO SELECT Swivel Plate Caster, Poly, 1-3/8 in., 220 lb. (LPA-VSTH 35K)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-PPUB-RED-TLB)
- SERVICE CASTER 8" Kickbar Floor Truck Lock w/Top Plate (SCC-FL800KB)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S614-TPRB-PLB)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Locking Caster and Wheel Replace Set - (REG-20S414PPUBBLK-TLB-TP2-4PPUD820-2)
- SERVICE CASTER 12 Inch Heavy Duty Red Semi Steel Cast Iron Wheel Swivel Caster with Swivel Lock (SCC-KP92S1230-SSR-BSL)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-PPUB-RED-TLB-4)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brake, NSF-Listed Plate Type A (33J036)
- Service Caster Plate Casters