Shop All Plate Casters
Service Caster
6 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing
Mfr # SCC-20S620-PHRHT
Zoro # G505436813
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Plate Size 2-3/8" x 3-5/8"
- Series Series #20
- Capacity (Lb.) 450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S620-PHRHT
- Zoro # G505436813
- UPC # 734005072150
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Height | 7-1/2" |
Size | 6" x 2" |
Bolt Size | 5/16" (hardware not included) |
Details
Series | Series #20 |
Capacity (Lb.) | 450 |
Type | Swivel caster |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Finish | Bright Zinc Plated Finish |
Material | High Temperature Phenolic |
Durometer | 90D |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 6" diameter by 2" wide high tempertature phenolic wheel and roller bearing capable of supporting 450lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate high temp phenolic wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 230 5/8X6 BLK STEEL TURNBUCKLE (0500106224)
- WARN INDUSTRIES WINCH ACCESSORIES, HUB RECEIVER_SMBLT (103955)
- DAYTON Round Sling, Endless, 8 ft., 2600 lb. (2MJK9)
- STREN-FLEX Eye and Eye Twist Sling, 1inx3 ft., 3200lb (EET2-901P)
- SERVICE CASTER 3.5 Inch Gray Polyurethane Swivel Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-TTL20S3514-PPUB-2-R-2)
- SERVICE CASTER 10 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Swivel Top Plate Caster (SCC-KP92S1030-PUR-RS)
- SERVICE CASTER 6 Inch Phenolic Wheel Rigid Top Plate Caster (SCC-20R615-PHS)
- SERVICE CASTER 5 Inch Solid Polyurethane Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-20S520-SPUB-TLB-2-R-2)
- SERVICE CASTER 4 Inch Phenolic Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-20S420-PHB-TLB-2-R-2)
- SERVICE CASTER 3.5 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Total Lock Brake (SCC-TTL20S3514-PPUB-RED)
- SERVICE CASTER 4 Inch Semi Steel Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-TTL30S420-SSB-2-R-2)
- Service Caster Casters