Shop All Plate Casters
Service Caster
6 Inch High Temp Phenolic Swivel Caster Set with Roller Bearings 2 Brakes SCC
Mfr # SCC-35S620-PHRHT-2-SLB-2
Zoro # G305439182
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Caster Mounting Type Top Plate
- Material High Temperature Phenolic
- Type (2) swivel casters & (2) swivel casters w/side lock brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S620-PHRHT-2-SLB-2
- Zoro # G305439182
- UPC # 11586582149
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 7-1/2" |
Bolt Size | 1/2" (hardware not included) |
Size | 6" x 2" |
Details
Caster Mounting Type | Top Plate |
Material | High Temperature Phenolic |
Type | (2) swivel casters & (2) swivel casters w/side lock brakes |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Caster Swivel Lock Type | 2 Top Lock Brakes |
Capacity (Lb.) | 4800 |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Series | Series#35 |
Durometer | 90D |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters, two (2) with side locking brakes, with 6" diameter by 2" wide high temperature phenolic wheels capable of supporting a total weight of 4,800 lbs. (1,200 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 high temperature phenolic wheel casters. The Service Caster Series #35 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCRA MFG Strap Puller, 7" W, Rubber, Yellow (50409-10-1PK)
- ZORO SELECT Shelf, Zinc, 24x72 In (MH2472ZSQG)
- VIGIL ANTISLIP Ladder Rung Cover, Anti-Slip, 17.7" x 1.4" (10-480)
- LIFT-ALL Tuflex(TM) Sling, Round, 3 ft.L, Polyester (EN240X3)
- SERVICE CASTER 4 Inch Red Poly on Steel Caster Set with Roller Bearings 2 Swivel Lock 2 Brake (SCC-30CS420-PUR-RS-BSL-2-TLB-2)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Wheel Swivel Caster with Ball Bearing (SCC-30CS820-TPRBD)
- SERVICE CASTER 3.5 Inch SS Maroon Polyurethane Top Plate Caster Total Lock Brakes SCC, 2PK (SCC-SSTTL20S3514-PPUB-MRN-2-S-2)
- SERVICE CASTER 4 Inch Kingpinless Poly on Aluminum Wheel Swivel Top Plate Caster SCC, 4PK (SCC-KP30S420-PAR-4)
- SERVICE CASTER 5 Inch Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S514-HRS-TLB-TP3-2-R-2)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-BLUE-TP2-4)
- MEDCASTER 5" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Directional Lock, Loads Up To 265 lb (NG05QDP125DLTP01)
- Service Caster Casters