Shop All Plate Casters
Service Caster
6 Inch High Temp Phenolic Swivel Caster Set with Roller Bearing and Swivel Lock
Mfr # SCC-30CS620-PHRHT-BSL-4
Zoro # G305435917
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Material High Temperature Phenolic
- Capacity (Lb.) 4800
- Mounting Height 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS620-PHRHT-BSL-4
- Zoro # G305435917
- UPC # 11586549388
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 6" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Material | High Temperature Phenolic |
Capacity (Lb.) | 4800 |
Series | Series #30 |
Durometer | 90D |
Type | Swivel caster w/bolt on swivel lock |
Caster Swivel Lock Type | Bolt On Swivel Lock |
Caster Mounting Type | Top Plate |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Bright Zinc Plated Finish |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 6" diameter by 2" wide high temperature phenolic wheels with bolt on swivel locks capable of supporting a total weight of 4,800 lbs. (1,200 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate high temp phenolic wheel casters. The Service Caster Series #30 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Adjustable Machinery Skates 24 Ton 16 Steel Rollers (ASKT-24)
- MOLDED FIBERGLASS Tray, ESD, L 13 1/4 In, W 10 5/8 In (3030005167)
- CROSBY Shackle, 1-1/4" Body Sz, Galvanized (1019356)
- ZORO SELECT Caster Wheel, 300 lb., 4 D x 1-1/4 In. (2RYX3)
- SERVICE CASTER Avantco FF300 FF400 FF500 FF518 Frymaster Dean Floor Fryer Locking Caster - SCC (AVA-SCC-20S514-POS-TLB)
- SERVICE CASTER Cambro H06001 Dish Caddies Replacement Locking Caster - SCC (CAM-SCC-20S514-TPRB-TLB)
- SERVICE CASTER Baker's Mark 176BINCSTFXD Replacement Caster (BAK-SCC-20R314-PPUB-RED)
- SERVICE CASTER 5 Inch Polyurethane Swivel Caster with Ball Bearing and Swivel Lock SCC (SCC-30CS520-PPUB-BSL)
- SERVICE CASTER 5 Inch Heavy Duty Thermoplastic Caster Set with Roller Bearings and Brakes SCC (SCC-35S520-TPRRD-SLB-4)
- SERVICE CASTER 5 Inch Thermoplastic Wheel Top Plate Caster Set with Brakes SCC, 4PK (SCC-05S510-TPRS-SLB-4)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in, 125 lb, A (1UKR2)
- Service Caster Casters