Shop All Stem Casters
Service Caster
6 Inch High Temp Phenolic Swivel 3/4 Inch Square Stem Caster Total Lock Brake
Mfr # SCC-SQTTL20S615-PHSHT-34
Zoro # G205417242
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.5
- Mounting Height 7-1/8"
- Stem Length 2
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SQTTL20S615-PHSHT-34
- Zoro # G205417242
- UPC # 11586608726
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.5 |
Mounting Height | 7-1/8" |
Stem Length | 2 |
Stem Dia. | 3/4" |
Wheel Dia. | 6 |
Size | 6" x 1-1/2" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Plain Bore |
Material | High Temperature Phenolic |
Includes | Swivel caster w/ total lock brake |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Load Capacity | 300 |
Caster Swivel Lock Type | Total lock brake |
Durometer | 90D |
Mounting Type | Square Stem |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 6” diameter by 1-1/2” wide brown high temperature phenolic wheel and a 3/4" square stem with total lock brake capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem high temp phenolic casters. The Service Caster Series 20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA TOOLS Olympia Tools 85-188 Pack-N-Roll Service Cart (85-188)
- COMMERCIAL 5 1/2 ft Aluminum 4-Tier Step Ladder (78207)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-10)
- ZORO SELECT Jack Chain, Single, SS, Sz 18, 5 Lb, 100 Ft (2ZDG7)
- SERVICE CASTER 5 Inch 316SS Nylon Wheel Swivel ½ Inch Threaded Stem Caster Lock Brake SCC, 2PK (SCC-SS316TSTTL20S514-NYS-121315-2-S2)
- SERVICE CASTER 3.5 Inch Black Polyurethane Swivel 3/8 Inch Stem Caster with Total Lock Brake (SCC-TSTTL20S3514-PPUB-BLK-381615)
- SERVICE CASTER 3 Inch Hard Rubber 38 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-HRS-381615-2-PLB-2)
- SERVICE CASTER 35 Inch Blue Polyurethane 10 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S3514-PPUB-BLUE-M1015-2-PLB2)
- SERVICE CASTER 5 Inch Maroon Poly Swivel 7/8 Inch Square Stem Caster with Total Lock Brake SCC (SCC-SQTTL20S514-PPUB-MRN-78)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 7/8 Inch Square Stem Caster (SCC-SQ20S514-SRS-78)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (F1RR05052S-S30)
- Service Caster Casters