Shop All Stem Casters
Service Caster
6 Inch High Temp Phenolic Swivel 12mm Stem Caster Total Lock Brake SCC, 2PK
Mfr # SCC-TSTTL20S615-PHSHT-M1215-2-S-2
Zoro # G305422801
product price: $318.99
/pk 2, $159.50/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.5
- Mounting Height 7-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TSTTL20S615-PHSHT-M1215-2-S-2
- Zoro # G305422801
- UPC # 670533924274
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.5 |
Mounting Height | 7-1/8" |
Stem Length | 1.5 |
Stem Dia. | 12MM |
Wheel Dia. | 6 |
Size | 6" x 1-1/2" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Features | 2 casters with total lock brakes |
Durometer | 90D |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Load Capacity | 300 |
Includes | (2) swivel casters w/total lock brakes & (2) swivel casters |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Material | High Temperature Phenolic |
Finish | Bright Zinc Plated Finish |
Mounting Type | Threaded Stem |
Thread Pitch | 1.75 |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel 12mm-1.75 X 1-1/2" metric threaded stem with total lock brake casters and two (2) swivel casters, with 6” diameter by 1-1/2” wide high temperature phenolic wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing high temperature phenolic casters. The Service Caster Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 17BF (KD17)
- ZORO SELECT Order-Picking Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPCFS-1832-2-TLD-95)
- MEDCASTER 4" X 2-5/8" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TM04PYP281TLTS02)
- GKS LIFTING AND MOVING SOLUTIONS Multidirectional Dolly, RL8 (6-13817)
- SERVICE CASTER 3.5 Inch Phenolic Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S3514-PHS-381615)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster Set (SCC-TS20S414-SRS-381615-4)
- SERVICE CASTER 4'' Black Poly Swivel 1-1/4'' Expanding Stem Caster Total Lock Brake (SCC-EXTTL20S414-PPUB-BLK-114)
- SERVICE CASTER 5 Inch Solid Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S514-SPUS-58212)
- SERVICE CASTER 2'' Office Chair Casters Nylon Twin Wheel 3/8 Threaded Stem, 5PK (SCC-UHTS02S50-NYS-381634-5)
- SERVICE CASTER 3 Inch Gray Polyurethane 38 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-381615-2-PLB-2)
- NEXEL Stem Casters Set of 4 5 Polyurethane Wheel 1200 Lb. Capacity (500591)
- Service Caster Casters