Shop All Plate Casters
Service Caster
6 Inch High Temp Phenolic Caster Set with Roller Bearings 2 Swivel Lock 2 Brake
Mfr # SCC-30CS620-PHRHT-BSL-2-TLB-2
Zoro # G305435986
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Material High Tempertature Phenolic
- Capacity (Lb.) 1200
- Type (2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/top lock brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS620-PHRHT-BSL-2-TLB-2
- Zoro # G305435986
- UPC # 670533936697
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 6" x 2" |
Details
Material | High Tempertature Phenolic |
Capacity (Lb.) | 1200 |
Type | (2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/top lock brakes |
Caster Swivel Lock Type | 2 Bolt On Swivel Locks & 2 Top Lock Brakes |
Durometer | 90D |
Series | Series #30 |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Bright Zinc Plated Finish |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with side lock brakes, with 6" diameter by 2" wide high temperature phenolic wheels capable of supporting a total weight of 4,800 lbs. (1,200 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 high temperature phenolic wheel casters. The Service Caster Series #30 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Sleeve, 3/64 In, 122 Copper (SL2-1.5TP)
- ZORO SELECT Shaft, 5/8 x 32 In, 316 SS (32V147)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC1618303FLD5PU)
- J.W. WINCO JW Winco GN1804.1-M20X1 Spanner Locknut (1804.1-M20X1)
- SERVICE CASTER 6 Inch Semi Steel Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-30CS620-SSR-2-R620-2)
- SERVICE CASTER CST10 Greenlee Swivel Caster – MA6065 GMX Cart – Heavy Duty Replacement– SCC (GRE-SCC-100S1030-SNB)
- SERVICE CASTER 3 Inch SS Hard Rubber Wheel Swivel Top Plate Caster with Total Lock Brake SCC (SCC-SSTTL20S314-HRS)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster (SCC-20S3514-TPRB)
- SERVICE CASTER 4 Inch Semi Steel Swivel Caster with Roller Bearing and Brake (SCC-30CS420-SSR-TLB)
- SERVICE CASTER Assure Parts 190CW2525KIT Replacement Caster Set with Brakes, 4PK (ASS-SCC-TS20S514-POS-121310-2-TLB-2)
- SERVICE CASTER 177CASTER Avantco Caster SetFF FBF EF Series Floor Fryer Caster Replacement, 4PK (AVA-SCC-20S514-PHS-2-TLB-2)
- Service Caster Casters