Shop All Plate Casters
Service Caster
6 Inch High Temp Phenolic Caster Set with Roller Bearing 2 Swivel Lock 2 Rigid
Mfr # SCC-35S620-PHRHT-BSL-2-R-2
Zoro # G305439281
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Caster Mounting Type Top Plate
- Plate Size 4-1/2" x 6-1/4"
- Series Series#35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-35S620-PHRHT-BSL-2-R-2
- Zoro # G305439281
- UPC # 11586582156
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 7-1/2" |
Size | 6" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Series | Series#35 |
Material | High Temperature Phenolic |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | 2 Bolt On Swivel Locks |
Capacity (Lb.) | 4800 |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Durometer | 90D |
Type | (2) Swivel casters w/bolt on swivel locks & (2) rigid casters |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 6" diameter by 2" wide high temperature phenolic wheels capable of supporting a total weight of 4,800 lbs. (1,200 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 high temperature phenolic wheel casters. The Service Caster Series #35 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R1820A6E10B4C2P6)
- PEERLESS CHAIN 3/8 T80 CLEVIS GRAB HOOK, SC, 8024415 (8024415)
- VESTIL Pour In Place Bollard, 48" x 4.5 (BOLPP-48-4.5)
- MAGLINER Modular Hand Truck, 500 lb. (HMK122UAA)
- SERVICE CASTER Baker's Mark 176BINCSTFXD Replacement Caster (BAK-SCC-20R314-PPUB-MRN)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster Set with Roller Bearings SCC (SCC-20S520-PHR-4)
- SERVICE CASTER Avantco FF300 FF400 FF500 FF518 Frymaster Dean Floor Fryer Caster Replace Set (AVA-SCC-20S514-POS-4)
- SERVICE CASTER Regency 600CASTERPC4 Replacement Caster with Brake (REG-SCC-20S514-PPUB-BLK-TLB-TPU1)
- SERVICE CASTER 8 Inch Stainless Steel Polyurethane Wheel Swivel Caster with Roller Bearing SCC (SCC-SS30S820-PPUR)
- SERVICE CASTER 6 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS620-SSR)
- ZORO SELECT Plate Caster, 125 lb. Load, Black Wheel (P7S-SRP020K-P)
- Service Caster Casters