Shop All Plate Casters
Service Caster
6 Inch Heavy Duty Top Plate V Groove Semi Steel Swivel Caster with Ball Bearing
Mfr # SCC-35S620-VGB
Zoro # G905430510
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Type Swivel caster
- Mounting Height 7-1/2"
- Plate Size 4-1/2" x 6-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S620-VGB
- Zoro # G905430510
- UPC # 11586600416
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Size | 6" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Type | Swivel caster |
Series | Series#35 |
Capacity (Lb.) | 1200 |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Material | Cast Iron V-Groove |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 6" diameter by 2" wide v-groove cast iron wheel and maintenance free precision ball wheel bearings. Capable of supporting 1,200 lbs./caster. When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 35 semi steel cast iron v-groove wheel casters. The Service Caster Series #35 v-groove wheel is designed to roll on 45 degree angled track, and also has a flat face suitable for non-tracked use. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications specific to high capacity tracked workflows, but also for dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL SPREADER BEAM MAGNETIC 2000LB CAP, 4FT WIDE (SBM-20-4-ML)
- WESTWARD Band Dolly For 15 Gallon Drums (TTBDL120G)
- ZORO SELECT Caster Wheel, 1000 lb., 8" Wheel Dia. (426A83)
- DAYTON Load Chain Hoist (GGS_57023)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement Set (AVA-SCC-20S514-PPUB-BLUE-TLB-TP2-4)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel Top Plate Swivel Caster (SCC-05S310-TPRS-TP2)
- SERVICE CASTER 4 Inch Semi Steel Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S414-SSS-2-R-2)
- SERVICE CASTER 4 Inch Heavy Duty Polyurethane Caster Set with Roller Bearings SCC, 4PK (SCC-35S420-PPUR-4)
- SERVICE CASTER 3.5 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S3514-SRS-TLB-TP3-2-R-2)
- SERVICE CASTER Cambro 60006 60008 Ultra Pan Carriers Dish Caddies Caster Replacement Set-SCC (CAM-SCC-20S514-PPUB-BLK-2-R514-2)
- ALBION 8" X 2" Non-Marking Elastomer Swivel Caster, To 1200Tal Lock Brake, Loads Up To 1200 (16SE08228ST)
- Service Caster Casters