Shop All Plate Casters
Service Caster
6 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Ball Bearing SCC
Mfr # SCC-35R620-PHB
Zoro # G305430486
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Caster Mounting Type Top Plate
- Material Phenolic
- Caster Temp. Range -50 degrees F to 250 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35R620-PHB
- Zoro # G305430486
- UPC # 11586592926
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 7-1/2" |
Size | 6" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Material | Phenolic |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Capacity (Lb.) | 1200 |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Finish | Bright Zinc Plated Finish |
Durometer | 95A |
Series | Series#35 |
Type | Rigid caster |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #35 rigid caster with a 6" diameter by 2" wide glass filled phenolic wheel and maintenance free precision ball wheel bearings. Capable of supporting 1200 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 phenolic wheel casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Super Endurance Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-SEC-63PH)
- ORBIS Food Service Dolly, 500 lb. (NPL706 Dolly Black)
- TMI Swinging Door, 7 x 3 ft, Reinforced Spine (999-00301)
- SOUTHWORTH 331734W35 1/2Hp 115/230V 1725 Rpm Frame (2221405)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-TPRB-TLB-TP2-4)
- SERVICE CASTER Main Street Equipment 541SPC5B Replacement Caster with Brake (MAI-SCC-20S514-POS-TLB)
- SERVICE CASTER Assure Parts 190CW4620NB Replacement Caster (ASS-SCC-30R620-PHR)
- SERVICE CASTER 6 Inch High Temp Phenolic Swivel Caster with Roller Bearing and Brake SCC (SCC-30CS620-PHRHT-TLB)
- SERVICE CASTER 6 Inch Stainless Steel Polyurethane Swivel Caster with Roller Bearing and Brake (SCC-SS30S620-PPUR-TLB)
- SERVICE CASTER 5 Inch Polyolefin Caster Set with Ball Bearing 2 Swivel Lock and 2 Rigid SCC (SCC-35S520-POB-BSL-2-R-2)
- SERVICE CASTER 8 Inch Stainless Steel Glass Filled Nylon Wheel Rigid Caster with Ball Bearing (SCC-SS30R820-GFNB)
- Service Caster Casters