Shop All Plate Casters
Service Caster
6 Inch Heavy Duty Top Plate Glass Filled Nylon Rigid Caster with Roller Bearing
Mfr # SCC-35R620-GFNR
Zoro # G505430026
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Finish Bright Zinc Plated Finish
- Durometer 85D
- Material Glass Filled Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35R620-GFNR
- Zoro # G505430026
- UPC # 11586580008
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 7-1/2" |
Size | 6" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Finish | Bright Zinc Plated Finish |
Durometer | 85D |
Material | Glass Filled Nylon |
Series | Series#35 |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Type | Rigid caster |
Capacity (Lb.) | 1200 |
Caster Temp. Range | -45 degrees F to 190 degrees F |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #35 rigid caster with a 6" diameter by 2" wide glass filled nylon wheel capable of supporting 1200 lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 35 glass filled nylon casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-04)
- VESTIL Galvanized Rigid Post, 43-5/32" (GR-F3R-DI-TP42-HDG)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Silver (EE1802TFX10)
- PEERLESS CHAIN 9/32-5/16 G80 CLEV GRAB HK, UPC, 8428280 (8428280)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S414-SSS-TLB-TP3-4)
- SERVICE CASTER 8 Inch Semi Steel Wheel Swivel Caster with Ball Bearing (SCC-30CS820-SSB)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Caster with Bolt Swivel Lock (SCC-100S150-PNB-BSL)
- SERVICE CASTER 4 Inch Nylon Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-20S420-NYB-TLB-2-R-2)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Solid Poly Swivel Caster with Roller Bearing SCC (SCC-35S620-SPUR)
- SERVICE CASTER Assure Parts 190VCAST690 Replacement Caster Set with Brakes, 4PK (ASS-SCC-30CS620-PHR-TLB-2-R-2)
- ZORO SELECT Swivel Plate Caster, 300 lb., Ball, Red (P12SX-RP040B-12-001)
- Service Caster Plate Casters