Shop All Plate Casters
Service Caster
6 Inch Heavy Duty Thermoplastic Rubber Caster with Ball Bearing and Brake SCC
Mfr # SCC-35S620-TPRBF-SLB
Zoro # G305436754
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Plate Caster Bolt Hole Pattern 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
- Series Series#35
- Durometer 75A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S620-TPRBF-SLB
- Zoro # G305436754
- UPC # 11586599758
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Size | 6" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Series | Series#35 |
Durometer | 75A |
Caster Swivel Lock Type | Top Lock Brake |
Caster Mounting Type | Top Plate |
Material | Thermoplastic Rubber on Polyolefin |
Type | Swivel caster w/side lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Capacity (Lb.) | 500 |
Finish | Bright Zinc Plated Finish |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 6" diameter by 2" wide thermoplastic rubber flat tread wheel and a side lock brake and maintenance free precision ball wheel bearings. Capable of supporting 500 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOXER TOOLS XL Rotating Recessed-Pan Fitting w/D-Ring, Swivels 360 Degrees, 6,000 LBS Zinc Plated, 4PK (RH11/66078)
- CROSBY Anchor Shackle, Carbon Steel, 6500 lb. (1018473)
- DAYTON Plunger Seal Kit (MH57-162G)
- ZORO SELECT General Purpose Bolt-Hole Caster, 4 (LER-POEV 100KA-SB)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 4 Swivel with Brake (LAV-SCC-30CS820-TPRRD-TLB-4)
- SERVICE CASTER 5 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S514-PPUB-MRN-TLB-TP2)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Metal Caster Swivel Lock/Brake 2 Rigid, 2PK (SCC-KP92S830-PUR-RS-SLB-BSL-2-R-2)
- SERVICE CASTER 6 Inch Heavy Duty Red Poly on Cast Iron Caster Set with Roller Bearings, 4PK (SCC-35S620-PUR-RS-4)
- SERVICE CASTER 4 Inch V-Groove Semi Steel Cast Iron Wheel Rigid Caster with Roller Bearing SCC (SCC-20R420-VGR)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 2 Swivel No Brake 2 Rigid - SCC (LAV-SCC-30CS820-TPRRD-2-R820-2)
- RUBBERMAID Caster, Swivel, 3/8-16Thd, Gray For - Part# 2640-L1 (2640-L1)
- Service Caster Plate Casters