Shop All Plate Casters
Service Caster
6 Inch Heavy Duty Red Semi Steel Cast Iron Wheel Swivel Caster with Swivel Lock
Mfr # SCC-KP92S630-SSR-BSL
Zoro # G905439483
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 3
- Caster Swivel Lock Type Bolt on swivel lock
- Type Swivel caster w/bolt on swivel lock
- Plate Caster Bolt Hole Pattern 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP92S630-SSR-BSL
- Zoro # G905439483
- UPC # 670533886756
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 3 |
Mounting Height | 8" |
Plate Size | 5-1/4" x 7-1/4" |
Size | 6" x 3" |
Bolt Size | 1/2" (hardware not included) |
Details
Caster Swivel Lock Type | Bolt on swivel lock |
Type | Swivel caster w/bolt on swivel lock |
Plate Caster Bolt Hole Pattern | 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8" |
Features | Bolt on swivel lock |
Material | Semi Steel Cast Iron |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Finish | Bright Zinc Plated Finish |
Series | Series #92 |
Capacity (Lb.) | 2500 |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #92 swivel caster with a bolt on swivel lock and a 6" diameter, 3" wide semi steel cast iron wheel. Supports 2500 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects in high temperatures, consider Service Caster’s Series 92 top plate semi-steel cast iron casters. Semi-steel cast iron provides a long lasting, high capacity wheel capable of easy rolling under heavy loads. These cast iron based wheels feature a machined hub and wheel face. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged while also having the capability to perform in temperatures up to 600 degrees Fahrenheit. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Panel Truck, 1500 lb. Cap, 35inL, 20-1/2inW (SL1500PC6B)
- ZORO SELECT Caster Wheel, 1200 lb., 6 D x 2 In. (2RZE1)
- BETA Sheet Metal Tool Cart, 3 Shelves (049000112)
- STREN-FLEX Synthetic Web Sling, Type 3, 13 ft L, 2 in W, Nylon, Yellow (EEF4-902-13)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Swivel Casters with Bolt Swivel Locks Set SCC (SCC-100S3506-PNB-BSL-4)
- SERVICE CASTER 8 Inch Poly on Aluminum Caster Set with Roller Bearing 2 Brakes and 2 Rigid SCC (SCC-35S820-PAR-SLB-2-R-2)
- SERVICE CASTER 12 Inch Heavy Duty Red Poly on Cast Iron Caster Set with Brake and Swivel Lock (SCC-KP92S1230-PUR-RS-SLB-BSL-4)
- SERVICE CASTER Avantco FF300 FF400 FF500 FF518 Frymaster Dean Floor Fryer Caster Replace Set (AVA-SCC-20S514-POS-4)
- SERVICE CASTER 3 Inch Red Polyurethane Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S314-PPUB-RED-2-R-2)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S514-PPUB-BLK-2-R514-2)
- HAMILTON Plate Caster, Swivel, Phenolic, 6 in., 1200 lb. (S-HS-6P)
- Service Caster Casters