Shop All Plate Casters
Service Caster
6 Inch Heavy Duty Polyurethane Caster Set with Ball Bearings SCC, 4PK
Mfr # SCC-35S620-PPUB-4
Zoro # G905439797
product price: $225.99
/pk 4, $56.50/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Material Polyurethane on Polyolefin
- Capacity (Lb.) 3600
- Mounting Height 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S620-PPUB-4
- Zoro # G905439797
- UPC # 11586594333
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Size | 6" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Material | Polyurethane on Polyolefin |
Capacity (Lb.) | 3600 |
Type | (4) Swivel caster |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Series | Series#35 |
Finish | Bright Zinc Plated Finish |
Durometer | 60D |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 6" diameter by 2" wide polyurethane on polyolefin wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 3,600 lbs. (900 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 polyurethane wheel casters. The Service Caster Series #35 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY Lock Buckle Protector Strap, 100inL, PK2 (PSS-2500-BR-SL)
- ZORO SELECT Caster Wheel, 410 lb., 6 D x 2 In. (2RYY1)
- NITE IZE Tie-Down Strap, 12 ft. L, 1" W (CJWR12-09-R6)
- WERNER 12 ft Fiberglass Stepladder, 300 lb Capacity (6112)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel Top Plate Caster, 4PK (SCC-05S210-TPRS-4)
- SERVICE CASTER 4 Inch Poly on Aluminum Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC (SCC-20S420-PAB-2-R-2)
- SERVICE CASTER Choice 176ICCASTER5 Replacement Caster with Brake (CHO-SCC-20S514-PPUB-TLB)
- SERVICE CASTER Avantco FF300 FF400 FF500 FF518 Frymaster Dean Floor Fryer Caster Replace Set (AVA-SCC-20S514-POS-TLB-4)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement (AVA-SCC-20S514-PPUB-TLB-TP2)
- SERVICE CASTER Avantco 17819301 Swivel Caster Replacement (AVA-SCC-20S414-HRS-TP2)
- ZORO SELECT Standard Plate Caster, Swivel, 350 lb. (P12S-HR040D-P2)
- Service Caster Casters