Shop All Plate Casters
Service Caster
6 Inch Heavy Duty Polyolefin Caster Set with Roller Bearings and Brakes SCC
Mfr # SCC-35S620-POR-SLB-4
Zoro # G905440106
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Plate Caster Bolt Hole Pattern 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
- Capacity (Lb.) 2800
- Mounting Height 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S620-POR-SLB-4
- Zoro # G905440106
- UPC # 11586583474
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Size | 6" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Capacity (Lb.) | 2800 |
Durometer | 70D |
Caster Swivel Lock Type | 4 Top Lock Brakes |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Series | Series#35 |
Finish | Bright Zinc Plated Finish |
Material | Polyolefin |
Type | (4) Swivel caster w/side lock brake |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 6" diameter by 2" wide polyolefin wheels with side lock brakes capable of supporting a total weight of 2,800 lbs. (700 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 polyolefin wheel casters. The Service Caster Series #35 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 165 lb. (1G005)
- ZORO SELECT Anti-Slip Walkway, 24 in. W, 14 Gauge (32104514-U-10)
- INDUSCO Thimble, 1/8", Regular Electro Galv (89700146)
- ZORO SELECT Caster Wheel, Steel, 10 in., 6500 lb. (W-1030-FSB-3/4)
- SERVICE CASTER 8" Double Pedal Floor Truck Lock w/Top Plate (SCC-FL800DP)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Rigid Top Plate Caster (SCC-20R414-PPUB-BLK-TP3)
- SERVICE CASTER 6 Inch Red Poly on Steel Caster Set with Roller Bearing 2 Total Lock Brake SCC (SCC-TTL30S620-PUR-RS-2-S-2)
- SERVICE CASTER Avantco 17814451 Swivel Caster Set - PT UC WT UBB UDD Series - (AVA-SCC-20S314-HRS-TP2-4)
- SERVICE CASTER 5 Inch Thermoplastic Wheel Top Plate Caster Set with Brakes SCC, 4PK (SCC-05S510-TPRS-SLB-4)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S415-SSR-TLB-TP3)
- ZORO SELECT Kingpinless Rgd Caster, TPR, 6 in., 600 lb. (P21R-PRP060R-14)
- Service Caster Casters