Shop All Plate Casters
Service Caster
6 Inch Heavy Duty Phenolic Wheel Swivel Caster Swivel Locks 2 Brakes, 2PK
Mfr # SCC-KP92S630-PHR-BSL-2-SLB-2
Zoro # G305439274
product price: $1,102.99
/pk 2, $551.50/ea
Free Shipping & Returns
$1,102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 3
- Caster Swivel Lock Type 2 bolt on swivel locks and 2 side lock brakes
- Finish Bright Zinc Plated Finish
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP92S630-PHR-BSL-2-SLB-2
- Zoro # G305439274
- UPC # 670533885919
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 3 |
Plate Size | 5-1/4" x 7-1/4" |
Mounting Height | 8" |
Bolt Size | 1/2" (hardware not included) |
Size | 6" x 3" |
Details
Caster Swivel Lock Type | 2 bolt on swivel locks and 2 side lock brakes |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Material | Phenolic |
Series | Series #92 |
Features | 2 Side lock brakse & 2 Bolt on swivel locks |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Durometer | 90D |
Capacity (Lb.) | 2000 |
Type | (2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/side lock brakes |
Plate Caster Bolt Hole Pattern | 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8" |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #92 casters with 6" diameter, 3" wide black phenolic wheels. Set includes two (2) swivel casters with a bolt on swivel lock and two (2) swivel casters fitted with side locking brakes. Supports 8000 total pounds (lbs) at 2000 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for material handling, carts, equipment, and shop projects. The phenolic wheels roll easier and quieter than comparable steel wheels, and are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Additionally, they are resistant to water, oil, grease, and are non-metallic, providing spark proof protection. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (TCS250P-10)
- EVEREST 4" X 20Ft 11500 LBS 2 PLY FLAT EYE-EYE SLING (C1149)
- ZORO SELECT Handle Magnet, Bipolar, 50 Lb (3DYD6)
- WELLINGTON RPE SB NYL WHT3/16X1000' (G1012S1000S)
- SERVICE CASTER 6 Inch Kingpinless V Groove Semi Steel Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S620-VGR-2-R-2)
- SERVICE CASTER Replacement Wheel for Magliner Wheel 131020W (MAG-SCC-SCPPUDB514-516)
- SERVICE CASTER 2 Inch Thermoplastic Wheel Top Plate Caster Set with 2 Brakes (SCC-05S210-TPRS-2-SLB-2)
- SERVICE CASTER Albion Industries 16TM05101R Caster Replacement (ALB-SCC-30R515-PHR)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement (REG-SCC-20S414-PPUB-MRN-TP2)
- SERVICE CASTER 4 Inch Heavy Duty V Groove Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S420-VGR)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 6 in, 260 lb (P14S-RP060K-12-TB)
- Service Caster Plate Casters