Shop All Plate Casters
Service Caster
6 Inch Heavy Duty Phenolic Wheel Caster Set with Brakes and Swivel Locks, 4PK
Mfr # SCC-KP92S630-PHR-SLB-BSL-4
Zoro # G305438697
product price: $1,214.99
/pk 4, $303.75/ea
Free Shipping & Returns
$1,214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 3
- Finish Bright Zinc Plated Finish
- Plate Size 5-1/4" x 7-1/4"
- Series Series #92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP92S630-PHR-SLB-BSL-4
- Zoro # G305438697
- UPC # 11586548992
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 3 |
Plate Size | 5-1/4" x 7-1/4" |
Mounting Height | 8" |
Bolt Size | 1/2" (hardware not included) |
Size | 6" x 3" |
Details
Finish | Bright Zinc Plated Finish |
Series | Series #92 |
Plate Caster Bolt Hole Pattern | 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8" |
Caster Swivel Lock Type | Side lock brake & Bolt on swivel lock |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Caster Mounting Type | Top Plate |
Material | Phenolic |
Features | Side lock brake & Bolt on swivel lock |
Type | (4) swivel casters w/side lock brakes & bolt on swivel locks |
Capacity (Lb.) | 8000 |
Durometer | 90D |
Bearing Type | Roller Bearing |
Description
Listing is for four (4) Service Caster Series #92 swivel casters, four (4) swivel casters with side lock brakes and bolt on swivel locks, 6" diameter by 3" wide black phenolic wheel. Supports a total weight of 8000 pounds (lbs) per caster. When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for material handling, carts, equipment, and shop projects. The phenolic wheels roll easier and quieter than comparable steel wheels, and are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Additionally, they are resistant to water, oil, grease, and are non-metallic, providing spark proof protection. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Extra Heavy Duty Dual-Wheel Swivel Caster, 8" x 3" DuraGlide Wheel 1" thick Polyurethane Wheels (S-EHD2-83GB95)
- SAFEWAZE 30ft Ladder Climb System, Complete Kit (019-12002)
- LITTLE GIANT Sheet and Panel Truck, 2000 lb., 36x72 (AF3672-BK)
- HILLMAN 100'14Ga Coil Galv Wire (123136)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S514-PPUB-RED-TLB)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set (SCC-20S514-TPRB-TP2-4)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster Set with Brake (SCC-20S314-SSS-TLB-4)
- SERVICE CASTER 3.25 Inch Glass Filled Nylon Wheel Swivel Caster with Ball Bearing SCC (SCC-30CS3420-GFNB)
- SERVICE CASTER 5 Inch Polyolefin Caster Set with Ball Bearings 2 Brakes 2 Swivel Locks SCC (SCC-TTL30S520-POB-2-BSL-2)
- SERVICE CASTER Tool Box Caster Wheel Set 6'' Maroon Polyurethane Swivel Casters, 4PK (TOOL-SCC-20S620-PPUR-2-TLB-2)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 250 lb (2.03256.95 BRK1)
- Service Caster Casters