Shop All Plate Casters
Service Caster
6 Inch Heavy Duty High Temp Phenolic Swivel Caster Brakes 2 Rigid SCC, 2PK
Mfr # SCC-KP92S630-PHRHT-SLB-2-R-2
Zoro # G305438970
product price: $1,332.99
/pk 2, $666.50/ea
Free Shipping & Returns
$1,332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 3
- Plate Caster Bolt Hole Pattern 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
- Caster Temp. Range 475 degrees F to 525 degrees F
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP92S630-PHRHT-SLB-2-R-2
- Zoro # G305438970
- UPC # 670533887913
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 3 |
Plate Size | 5-1/4" x 7-1/4" |
Mounting Height | 8" |
Bolt Size | 1/2" (hardware not included) |
Size | 6" x 3" |
Details
Plate Caster Bolt Hole Pattern | 3-3/8" x 5-1/4" to 4-1/8" x 6-1/8" |
Caster Temp. Range | 475 degrees F to 525 degrees F |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 2000 |
Durometer | 90D |
Series | Series #92 |
Material | High Temperature Phenolic |
Finish | Bright Zinc Plated Finish |
Type | (2) Swivel casters w/side lock brakes & (2) rigid casters |
Features | 2 casters with side lock brakes |
Caster Swivel Lock Type | 2 casters with side lock brakes |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #92 casters with a 6" diameter, 3" wide brown high temperature phenolic wheels. Set includes two (2) rigid casters and two (2) swivel casters fitted with side locking brakes. Supports 8000 total pounds (lbs) at 2000 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for autoclaves, bakery ovens and powder coating facilities. The high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STROMBERG CARLSON REPLACEMENT RUBBER FEET FOR ALUMINUM PLATFORM STEP NEW STYLE FEET FOR (PA-425)
- HARRINGTON Harrington Hoists CF Hand Chain Hoist - 1 Ton, 10' Lift (CF010-10)
- VESTIL Foot Pump Scissor Cart, 1000 lb. Cap, 48"W, 32"L (CART-32-10-M)
- PEGASUS Wheel, White, Nylon, 6" x 2", Prec Brg (P-NM-060X020/050K)
- SERVICE CASTER 8 Inch Stainless Steel Polyurethane Wheel Swivel Caster with Roller Bearing SCC (SCC-SS30S820-PPUR)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-HRS-TP3-2-R-2)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster (SCC-20S3514-TPRB-TP2)
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Swivel Caster Set with Roller Bearing 2 Brake SCC (SCC-30CS620-PUR-RS-2-TLB-2)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Locking Caster and Wheel Replace Set - (REG-20S414-PPUB-TLB-TP2-4-PPUD820-2)
- SERVICE CASTER Assure Parts 190738A Replacement Caster (ASS-SCC-20S514-PPUB-BLK-TP2)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 5 in, 400 lb, Gry (L-PATH 125KF-12-FI)
- Service Caster Plate Casters