Shop All Plate Casters
Service Caster
6 Inch Heavy Duty High Temp Phenolic Caster with Roller Bearing and Brake SCC
Mfr # SCC-35S620-PHRHT-SLB
Zoro # G305439175
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Finish Bright Zinc Plated Finish
- Plate Caster Bolt Hole Pattern 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
- Capacity (Lb.) 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S620-PHRHT-SLB
- Zoro # G305439175
- UPC # 11586582071
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Mounting Height | 7-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Size | 6" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Capacity (Lb.) | 1200 |
Caster Mounting Type | Top Plate |
Durometer | 90D |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Type | Swivel caster w/side lock brake |
Material | High Temperature Phenolic |
Caster Swivel Lock Type | Top Lock Brake |
Series | Series#35 |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 6" diameter by 2" wide high temperature phenolic wheel and a side lock brake capable of supporting 1,200 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 high temperature phenolic wheel casters. The Service Caster Series #35 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Wheel, For Use With 5M640 (FG1013L10000)
- US CARGO CONTROL 2" x 20' Blue E-Track Ratchet Strap w/ Double-Fitted End (5320SEFCLE-BLU)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE65)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type B (33J042)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Locking Caster and Wheel Replace Set - (REG-20S414PPUBRED-TLB-TP2-4PPUD820-2)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S514-PPUB-RED-TLB)
- SERVICE CASTER 5 Inch SS Phenolic Wheel Swivel Top Plate Caster Set (SCC-SS20S514-PHS-4)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster Total Lock Brakes, 2PK (SCC-TTL20S314-PPUB-MRN-2-S-2)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S414-TPRB-TLB-4)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement (AVA-SCC-20S514-PPUB-MRN-TLB-TP2)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 350 lb., Gray (435X81)
- Service Caster Casters